Apply to be a TradeMaster!
Main product image of Form 7, 3/4" Threaded x Type Rigid Conduit Body with Cover & Gasket - Aluminum
Magnifying glass
Hover image to zoom

Form 7, 3/4" Threaded x Type Rigid Conduit Body with Cover & Gasket - Aluminum

Brand:
Appleton
SKU:
APPX27SA
Rating:
(0)
Q&A:
(0)
Form 7, 3/4" Threaded x Type Rigid Conduit Body with Cover & Gasket - Aluminum
Magnifying glass
Hover image to zoom
$33.14 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum

Description

–
This item is a Form 7, 3/4" Threaded x Type Rigid Conduit Body with Cover & Gasket - Aluminum manufactured by Appleton.

Specs

–
Product Type:

Conduit Body

Connection Type:

Threaded

Size:

3/4"

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy