Apply to be a TradeMaster!
Main product image of 1-1/4" MNPT Machined Steel Body/Cap Liquid Tight Strain Relief Straight Cord Connector, 1.375" to 1.5" Cord Dia. Range
Magnifying glass
Hover image to zoom

1-1/4" MNPT Machined Steel Body/Cap Liquid Tight Strain Relief Straight Cord Connector, 1.375" to 1.5" Cord Dia. Range

Brand:
Appleton
SKU:
CG137125S
Rating:
(0)
Q&A:
(0)
1-1/4" MNPT Machined Steel Body/Cap Liquid Tight Strain Relief Straight Cord Connector, 1.375" to 1.5" Cord Dia. Range
Magnifying glass
Hover image to zoom
$53.24 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Steel

Description

–
This item is a 1-1/4" MNPT Machined Steel Body/Cap Liquid Tight Strain Relief Straight Cord Connector, 1.375" to 1.5" Cord Dia. Range manufactured by Appleton.

Features:
  • Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed
  • Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord
  • Steel or Teflon washer reduces friction between grommet and connector cap providing even pressure distribution, eliminating leakage resulting from grommet distortion
  • Large aluminum connectors 1-1/2" thru 4" and all steel connectors are constructed with hex head cap
  • For particularly harsh applications, wire mesh strain reliefs may be used with cord and cable connectors
  • CG Series in aluminum construction is available in straight type from 1/4" thru 4", 90° type from 3/8" thru 1-1/4"
  • CG Series in steel construction is available in straight type from 1/4" thru 2" and 90° type from 3/8" thru 1-1/4"
  • Silicone free

Specs

–
Size:

1-1/4"

Material:

Steel

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy