Apply to be a TradeMaster!
Main product image of 3" MNPT Aluminum Body Liquid Tight Strain Relief Straight Cord Connector, 2.5" to 2.843" Cord Dia. Range
Magnifying glass
Hover image to zoom

3" MNPT Aluminum Body Liquid Tight Strain Relief Straight Cord Connector, 2.5" to 2.843" Cord Dia. Range

Brand:
Appleton
SKU:
CG250300
Rating:
(0)
Q&A:
(0)
3" MNPT Aluminum Body Liquid Tight Strain Relief Straight Cord Connector, 2.5" to 2.843" Cord Dia. Range
Magnifying glass
Hover image to zoom
$192.44 each
In Stock
In Stock
Get 5 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
3"
Product Highlight: Connection Type
Threaded Connection

Description

–
This item is a 3" MNPT Aluminum Body Liquid Tight Strain Relief Straight Cord Connector, 2.5" to 2.843" Cord Dia. Range manufactured by Appleton.

Features:
  • Color coded identification label clearly states the catalog number and minimum-maximum cable diameter range for which the connector is designed
  • Neoprene sealing grommet firmly but safely grips cable jacket providing strain relief while protecting internal wiring connections against external tension on cable or cord
  • Steel or Teflon washer reduces friction between grommet and connector cap providing even pressure distribution, eliminating leakage resulting from grommet distortion
  • Large aluminum connectors 1-1/2" thru 4" and all steel connectors are constructed with hex head cap
  • For particularly harsh applications, wire mesh strain reliefs may be used with cord and cable connectors
  • CG Series in aluminum construction is available in straight type from 1/4" thru 4", 90° type from 3/8" thru 1-1/4"
  • CG Series in steel construction is available in straight type from 1/4" thru 2" and 90° type from 3/8" thru 1-1/4"
  • Silicone free

Specs

–
Connection Type:

Threaded

Material:

Aluminum

Product Type:

Connector

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy