Apply to be a TradeMaster!
Main product image of 1/2" Rigid/IMC Explosion-Proof Malleable Iron 90-Degree Pull Elbow w/ Cover & Gasket
Magnifying glass
Hover image to zoom

1/2" Rigid/IMC Explosion-Proof Malleable Iron 90-Degree Pull Elbow w/ Cover & Gasket

Brand:
Appleton
SKU:
ELBD100
Rating:
(1)
Q&A:
(0)
1/2" Rigid/IMC Explosion-Proof Malleable Iron 90-Degree Pull Elbow w/ Cover & Gasket
Magnifying glass
Hover image to zoom
$241.06 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1/2"
Product Highlight: Angle
90°

Description

–
This item is a 1/2" Rigid/IMC Explosion-Proof Malleable Iron 90° Pull Elbow w/ Cover & Gasket manufactured by Appleton.

Features:
  • ELBD are UL Listed and CSA Certified for use in Hazardous (Classified) Locations.

Specs

–
Angle:

90°

Product Type:

Elbow

Size:

1/2"

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Received wrong part

Had to exchange the wrong part on my own dime and wait for a refund.
DoinWork
Las Vegas
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy