Apply to be a TradeMaster!
Main product image of 3/4" Rigid/IMC Explosion-Proof Malleable Iron 90-Degree Capped Elbow
Magnifying glass
Hover image to zoom

3/4" Rigid/IMC Explosion-Proof Malleable Iron 90-Degree Capped Elbow

Brand:
Appleton
SKU:
ELBY75
Rating:
(0)
Q&A:
(0)
3/4" Rigid/IMC Explosion-Proof Malleable Iron 90-Degree Capped Elbow
Magnifying glass
Hover image to zoom
$26.97 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
3/4"
Product Highlight: Angle
90°

Description

–
This item is a 3/4" Rigid/IMC Explosion-Proof Malleable Iron 90° Capped Elbow manufactured by Appleton.

Features:
  • Explosionproof, dust-ignitionproof
  • Serves as pulling fitting
  • Makes 90° bend in conduit runs
  • Screw-on Cover for ease of installation and removal
  • Cover opens on an angle permitting conductors to be pulled straight through either hub
  • Can make 90° turns in conduit where a compact turn is desired
  • Female tapered threaded hubs (NPT) for rigid conduit and IMC

Specs

–
Size:

3/4"

Product Type:

Elbow

Material:

Malleable Iron

Angle:

90°

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy