Apply to be a TradeMaster!
Main product image of 3/4" Rigid/IMC ExLK Explosion-Proof Flexible Coupling - 24" Flex Length
Magnifying glass
Hover image to zoom

3/4" Rigid/IMC ExLK Explosion-Proof Flexible Coupling - 24" Flex Length

Brand:
Appleton
SKU:
EXLK224
Rating:
(0)
Q&A:
(0)
3/4" Rigid/IMC ExLK Explosion-Proof Flexible Coupling - 24" Flex Length
Magnifying glass
Hover image to zoom
$778.35 each
In Stock
In Stock
Get 4 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
24" Length

Description

–
This item is a 3/4" Rigid/IMC ExLK Explosion-Proof Flexible Coupling - 24" Flex Length manufactured by Appleton.

Features:
  • Explosionproof, dust-ignitionproof, watertight
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
  • Heavy duty design resists mechanical abuse
  • Electrical conductivity equal to rigid conduit on a similar length basis; no bonding jumper required
  • Interior insulating liner protects conductors from abrasion under vibrating conditions
  • EXGJH: both end fittings are female, each furnished with a removable male nipple
  • EXLK: female end fitting with union at one end and a female end fitting with a removable male nipple at the other end

Specs

–
Product Type:

Coupling

Type:

Flexible

Size:

3/4"

Length (Inches):

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy