Apply to be a TradeMaster!
Main product image of 4" Malleable Iron Insulated Grounding Bushing w/ Lug
Magnifying glass
Hover image to zoom

4" Malleable Iron Insulated Grounding Bushing w/ Lug

Brand:
Appleton
SKU:
GIB400L20AC
Rating:
(0)
Q&A:
(0)
4" Malleable Iron Insulated Grounding Bushing w/ Lug
Magnifying glass
Hover image to zoom
$54.95 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
4"

Description

–
This item is a 4" Malleable Iron Insulated Grounding Bushing w/ Lug manufactured by Appleton.

Features:
  • GIB-LS-AC and IBC-LS-AC Series - with aluminum Lay-In-Lug for copper or aluminum conductors
  • GIB-L-AC and IBC-L-AC Series - with Aluminum Lay-In-Lug for copper or aluminum conductors
  • IBC-LS-BC Series - with Bronze Lay-In-Lug for copper conductors
  • GIB-L-BC and IBC-L-BC Series - with Bronze Lay-In-Lug for Copper conductors
  • Temperature rating +150 °C (+302 °F)
  • Insulating liner material is self-extinguishing
  • The plastic liner is tough. It won't chip, crack, swell or shrink. It resists corrosion, chemicals and temperature extremes. Surface friction is so low that wires can be pulled with virtually no abrasion on the cable insulation
  • GIB-LS Series is provided with a set-screw allowing fitting to lock bushing in any desired position
  • UL listed for use with copper or aluminum grounding conductors
  • Lugs not sold separately

Specs

–
Material:

Malleable Iron

Product Type:

Bushing

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy