Apply to be a TradeMaster!
Main product image of 1-1/4" Male x Female Threaded UNY Conduit Union - Aluminum
Magnifying glass
Hover image to zoom

1-1/4" Male x Female Threaded UNY Conduit Union - Aluminum

Brand:
Appleton
SKU:
UNY125NRA
Rating:
(0)
Q&A:
(0)
1-1/4" Male x Female Threaded UNY Conduit Union - Aluminum
Magnifying glass
Hover image to zoom
$108.00 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/4"

Description

–
This item is a 1-1/4" Male x Female Threaded UNY Conduit Union - Aluminum manufactured by Appleton.

Features:
  • Explosionproof, dust-ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
  • Non-expansion unions are concretetight.
  • Expansion unions are a one-piece design that eliminates the need for disassembly during installation. The telescoping cylinder within cylinder design permits expansion or contraction. Both standard or long types are available
  • The small external diameter of the expansion unions makes them ideal for use in restricted areas, such as the wiring of pumps, motors, and other equipment.

Specs

–
Material:

Aluminum

Connection Type:

Threaded

Product Type:

Union

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy