Apply to be a TradeMaster!
Main product image of Upgrade Kit for Series 2200 & 2120 Air Cleaners
Magnifying glass
Hover image to zoom

Upgrade Kit for Series 2200 & 2120 Air Cleaners

Brand:
Aprilaire
SKU:
1213-APR
Rating:
(8)
Q&A:
(1)
Upgrade Kit for Series 2200 & 2120 Air Cleaners
Magnifying glass
Hover image to zoom
$87.20 each
In Stock
In Stock
Get 5 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
13 MERV Rating
Product Highlight: Size
20" x 26"
Product Highlight: Used With
Model 2200, Model 2120

Description

–
The Aprilaire 1213 Upgrade Kit - Aprilaire 2200 & 2120 allows owners of the Aprilaire 2120 and Aprilaire 2200 air cleaners to upgrade their MERV 10 Aprilaire 201 filter to the more efficient MERV 13 Aprilaire 213 Filter. The Aprilaire upgrade kit improves air cleaning performance by 65 percent and reduces almost twice as many contaminants. This Upgrade Kit features a snap-together frame and an inner housing to accomodate the new Aprilaire 213 Filter and eliminates the need for pleat spacers.

The MERV 13 Aprilaire 213 Filter Replacement captures pollen and mold spores (up to 90%), dust (up to 90%), fungi, pet dander and other airborne allergens from your air. This MERV 13 filter also captures bacteria and virus carrying particles (75%) that a MERV 10 filter cannot.

Features:
  • Replace filter annually
  • MERV Rating: MERV 13 (@ 1200 CFM)
  • Dimensions: 20 inches x 26 inches x 4 inches
  • Features patented SelfSeal to ensure a proper seal and easy installation
  • Replacement filter for Spacegard Aprilaire Model 2210 & 4200 (with upgrade kit)

Includes:
  • Aprilaire 213 Filter (MERV 13)
  • Replacement Railing System Frame
  • Door Spacer for Newer Models

Specs

–
Product Type:

Replacement Part

MERV:

13

Size:

20" x 26"

Used With:

Model 2200

Model 2120

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Merv 13 Replacement Media for 1210/2210/3210/4200
SKU: 213-APR
Aprilaire

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Very good product

I have been using Aprilaire products for 20 plus years.
Js
Atlanta
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to install

only need to change 1X per year and it was easy to do
Russ NOT handy
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I bought 3 of them and then 1 more.

Installation of the upgrade kit was easy, getting the filter to go into it was just a little tricky. I suggest that you figure out how to put the filter in while the brackets are on a table or something first, then it will be easy to get it in when you are in your dim attic too. I am not saying putting the filter in is hard, you just have to make sure the filter and the brackets line up properly when you slide it in. Once you figure it out, it will be no problem next time. So I don't scare you, it took me 5 minutes to get it in the first time (not counting getting out a flash light) and after a few tries I could do it in well under a minute without the flash light. Glad I upgraded though so I could put the MERV 13 filters in and calm my wife down a little bit more about Covid and the upgrade kit is definitely an improvement over the original set up. No chance of poking a hole in the filter with the old finger guides as they are gone. Anyone need some old style filters?
Plasticsguy2
Allendale, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I know nothing about HVAC

In October 2019 my husband and I bought our first home. Recently we decided that we should locate the filter for our system before turning on our heat. We couldn't locate it anywhere. With a few hours of research I figured out that there wasn't one where it should be. Basically we have been running our HVAC system last winter and this summer with no filter! That made me pretty nervous because while researching I learned that it's pretty bad for your system and could cause a lot of damage. We have an April-aire system and judging the amount of dust located where the filter should be the previous owners had to be running the HVAC without a filter. I finally figured out that we needed an external housing to hold the filter we need. It took me hours to figure out the correct terminology to google to find what we needed. Like I said I know nothing about HVAC. I would like to thank your company for saving me a hefty repair/replacement bill. I have no idea how much it would cost for a professional to come out and replace the housing/filter. My husband cleaned all of the dust out before using this replacement. Very easy set up and I will use your company again to replace my filter portion of our system. Thanks again!!
AllyRose
Canton Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A Winning Upgrade

A practical and valuable upgrade for our older Apriaire 2200. Supply House pricing and typical speedy delivery are simply icing on the cake!
Mitch
Hackensack, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and quick shipping

Quick shipping, kit fit perfectly and installed in less than 5 minutes.
Chris
Iowa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Upgrade on Spacegurad 2200

Easy to put together. Only took a few minutes. Will sure be easy the next filter change. Will probably order my filters from here.
harflo7000
Belton mo 64012
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace filter kit

Furnace filter upgrade kit , Fit perfectly.
Frank
Minnesota
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this kit allow for the use of off-the-shelf box-type media filters, or do you have to use the Aprilaire filters?

Asked by besquared 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. This upgrade kit allows for the 2200 and 2120 air cleaners to take a MERV 13 filter (SKU: 213-APR) rather than the original MERV 10 filter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy