Apply to be a TradeMaster!
Main product image of Merv 13 Replacement Media for 1210/2210/3210/4200
Magnifying glass
Hover image to zoom

Merv 13 Replacement Media for 1210/2210/3210/4200

Brand:
Aprilaire
SKU:
213-APR
Rating:
(109)
Q&A:
(0)
Merv 13 Replacement Media for 1210/2210/3210/4200
Magnifying glass
Hover image to zoom
$77.24 each
In Stock
In Stock
Get 197 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Used With
Model 3210, Model 4200, Model 1210, Model 2210
Product Highlight: Material
Synthetic

Description

–

Fits the Aprilaire Model 4200, Model 3210, Model 2210 and 1210 Air Aprilaire 213 Air Filters are designed for high performance and contaminant-trapping ability. If you added the Upgrade Kit 1213 to your Aprilaire Model 2200 or Model 2120 you can also use the Aprilaire 213 Filters.


Features:

  • The Aprilaire 213 Air Filters have a high-efficiency MERV 13 rating
  • Genuine Aprilaire Self-Seal #213 ensures the best performance
  • Change Aprilaire 213 filter once a year


Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

13

Size:

20" x 25"

Used With:

Model 3210

Model 4200

Model 1210

Model 2210

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
Size
Synthetic
Replacement Filter
13
20" x 25"
Synthetic
Media Filter
11
20" x 25" x 4"

You May Also Need

Product Reviews

4.93 out of 109 reviews
98% would recommend this product
4.93
out of 109 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
5%
3 star
0%
2 star
1%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

I have already bought a spare set of filters

Top rated filter by consumer reports. I am glad I upgraded to Merv 13 from Merv 11 filters with Covid going around. The old Merv 11's lasted 2-3 of years as we only ran them with the AC. I will still be happy with these if I only get a year out of them. We are running our units round the clock these days though. I think it is likely. It said they were good for a year on the box.
VS

Most Liked Negative Review

Will not buy again

Days to place a specific way into the furnace but no marking on the product showing which side should face the furnace
Showing 1-10 of 109 reviews

Yes

Great service easy to order promp delivery.
Fadtball
Long Island
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Satisfied

This filter fits perfectly and arrives on time and packaged very well. We always order every year because the price is cheaper than purchasing from the air conditioning company. Customer service is great also! Highly recommend this product to all.
Sara G
FL
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is a good source for these large a/c fillters

These are not hardware store filters, but price and delivery are very good. These are theoretically "one year" filters, I have two in my system, and generally replace them a bit more frequently than that. But the filters ae very effective, even if I forget.
RK
NC
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

We have purchased our furnace filter. Happy with the, quality, and expedited delivery
Zach
Illinois
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fabulous company to deal with

It's always a pleasure dealing with the supply house people whoever answers the phone is helpful efficient and very nice
Nora
New Jersey
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I use the filter on my Space Guard 2200 for the furnace. It is easy to install.
Sam
Pittsburgh, PA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

OEM replacement

Fits the Apriaire filter housing correctly.
SL
Ohio
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I use the Merv 13 Replacement Media for my upgraded SpaceGuard and it works fine.
Bill
Pittsburgh, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I HAVE ALREADY

Buy two a year for air forced furnace.
attacus
Rockford, Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YOU MAKE IT EASY

Good website - makes it easy to find the right product, easy to order, and easy to re-order.
ML1205
Nutley, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy