Apply to be a TradeMaster!
Main product image of 20" x 25" Easy Install MERV 11 Media Air Cleaner
Magnifying glass
Hover image to zoom

20" x 25" Easy Install MERV 11 Media Air Cleaner

Brand:
Aprilaire
SKU:
1620
Rating:
(1)
Q&A:
(0)
20" x 25" Easy Install MERV 11 Media Air Cleaner
Magnifying glass
Hover image to zoom
$261.03 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
11 MERV Rating
Product Highlight: Size
20" x 25"

Description

–
Protect your family and your HVAC system with the Aprilaire 1620 Easy Install Whole Home Air Purifier. The 1620 comes with a 210 Clean Air Filter, which will remove more dust and particulate from your living space. This model has a nominal size of 20" x 25" - and is easy for contractors to install thanks to its built-in, reversible angled cabinet extension.

Product Features
  • Protects your HVAC system and offers superior filtration performance to 1" filters
  • 20"x25" nominal size
  • Painted steel cabinet
  • Features a built-in, reversible angled cabinet extension for easy installation.
  • Comes with 210 Clean Air Filter, which has more than 9 times the filtration area found in 1" filters
  • Guaranteed with our Pure Fit Promise: Self Seal technology, interlocking rails, and Clean Coil Commitment
  • Easy to maintain - simply change the Air Purifier's filter once up to every 12 months
  • Compatible with the 213 Healthy Home Filter, 213CBN Odor Reduction Filter, and 216 Allergy & Asthma Filter .

Specs

–
Product Type:

Air Cleaner

MERV:

11

Size:

20" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Service

I recently replaced my homes HVAC system and I needed a better way to filter the air in my return. I chose the the Aprilaire media filter. I was a great fit for the application.
Clean Air
Birmingham, Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy