Apply to be a TradeMaster!
Main product image of Merv 11 Replacement Media for 1210/2210/3210/4200
Magnifying glass
Hover image to zoom

Merv 11 Replacement Media for 1210/2210/3210/4200

Brand:
Aprilaire
SKU:
210
Rating:
(98)
Q&A:
(0)
Merv 11 Replacement Media for 1210/2210/3210/4200
Magnifying glass
Hover image to zoom
$71.47 each
In Stock
In Stock
Get 127 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Used With
Model 1210, Model 2210, Model 4200, Model 3210
Product Highlight: Material
Synthetic

Description

–
Aprilaire 210 Air Filters are designed by Aprilaire for best efficiency and performance.

Features:
  • Aprilaire 210 Air Filters fit the Aprilaire Model 1210 Air Purifier
  • High-efficiency MERV 11 rating
  • Genuine Aprilaire Self-Seal #210 ensures the best performance
  • Change Aprilaire 210 Air Filters once a year

The replacement filter 213 can also be used with the Aprilaire Model 1210 Air Purifier to remove finer particulate from the air stream for those suffering with asthma or allergies.

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

11

Size:

20" x 25"

Used With:

Model 1210

Model 2210

Model 4200

Model 3210

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Product Type
MERV
Size
CURRENT ITEM
Product Image of Merv 11 Replacement Media for 1210/2210/3210/4200
Merv 11 Replacement Media for 1210/2210/3210/4200
SKU: 210
(98)
Synthetic
Replacement Filter
11
20" x 25"
Synthetic
Media Filter
11
20" x 25" x 4"

You May Also Need

Merv 11 Replacement Media for 1410/2410/3410/4400
SKU: 410
Aprilaire

Product Reviews

4.96 out of 98 reviews
100% would recommend this product
4.96
out of 98 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 98 reviews

Very responsive.

Once installed, Iforget about for 6 months.
Mike
Overland Park KS
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product, perfect transaction

Good price, fast and accurate shipping. Brand name product. Supply House is my go to.
Chip
Ohio
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product from Supple House again.

Nothing fancy here, it's a furnace filter that works great with fit and capturing the dust in the air.
Butch
Dayton, OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My Merc

Great filter, does the job, good price.
Bre
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and do buy my furnace filters from SuppyHouse.

Fast and efficient buying program. Delivery is fast and more than convenient.
butch
Dayton, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again from SupplyHouse

No fuss ordering online and super fast delivery with absolutely no issues what's so ever.
Butch
Bellbrook, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Filter System

Best filter system with the extra long pleated portion and double lock track to allow minimal air to bypass filter.
Paul
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy again!

Love that I'm kept on file. Order was easy and delivery prompt. Very satisfied with Supply House.
Nae
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the product

Easy to order with fast delivery. Prices are reasonable and product always in stock.
Traychil
Dover, Delaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Perfect fit for my furnace. Fast delivery. Never an issue with anything.
Butch
Bellbrook, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy