Apply to be a TradeMaster!
Main product image of Merv 16 Replacement Media for 2216
Magnifying glass
Hover image to zoom

Merv 16 Replacement Media for 2216

Brand:
Aprilaire
SKU:
216
Rating:
(2)
Q&A:
(0)
Merv 16 Replacement Media for 2216
Magnifying glass
Hover image to zoom
$122.99 each
In Stock
In Stock
Get 24 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25"
Product Highlight: MERV
16 MERV Rating
Product Highlight: Used With
Model 2216
Product Highlight: Material
Synthetic

Description

–
Features:
  • MERV 16 performance
  • Low resistance
  • Removes up to 99% of allergy & asthma triggers
  • Superior system protection
  • Up to 6-month filter life

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

16

Size:

20" x 25"

Used With:

Model 2216

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

An air filter that works

Great product
Hal
Rancho Mission Viejo, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hepa Filter

Easy install. Does the job. Wish they were less expensive.
Mrom
Long Island NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy