Apply to be a TradeMaster!
Main product image of Merv 16 Replacement Media for 2416
Magnifying glass
Hover image to zoom

Merv 16 Replacement Media for 2416

Brand:
Aprilaire
SKU:
416-APRILAIRE
Rating:
(1)
Q&A:
(0)
Merv 16 Replacement Media for 2416
Magnifying glass
Hover image to zoom
$122.99 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25"
Product Highlight: MERV
16 MERV Rating
Product Highlight: Used With
Model 2416
Product Highlight: Material
Synthetic

Description

–
Merv 16 Replacement Media for 2416

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

16

Used With:

Model 2416

Size:

16" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does a great job filtering outdoor air for my ERV

I use this MERV 16 filter as my fresh air supply filter for my home before it goes into my ERV. I live near a large airport and near an Interstate, so outdoor air quality in the area is not great. This outdoor air goes through an Aprilaire 2416 with this 216 filter at a low velocity with an ERV that works 24x7. I get about a year's worth of usage before it needs replacement and this filter comes out downright nasty with the soot, dirt and bugs that it has captured. My ERV MERV 8 incoming air filter remains spotless since the aprilaire is the one doing the hard work. This filter costs a decent amount of money, so if it was used for HVAC, it would only work about 6 months in my area of North Texas due to the amount of cooling we need. My regular HVAC system uses the 213 filters and I can usually get about 2500 hours of runtime before needing to change the filter.
Nick W
Dallas, TX
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy