Shop Resideo Sale
Main product image of 31" x 28" Merv 16 Media Air Cleaner
Magnifying glass
Hover image to zoom

31" x 28" Merv 16 Media Air Cleaner

Brand:
Aprilaire
SKU:
2516
Rating:
(2)
Q&A:
(0)
31" x 28" Merv 16 Media Air Cleaner
Magnifying glass
Hover image to zoom
$252.32 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
16 MERV Rating
Product Highlight: Size
31" x 28"

Description

–

Features:

  • Ships with MERV 16 Allergy & Asthma filter
  • Accepts Aprilaire MERV 11, MERV 13 or Odor Reduction filter
  • Lowest resistance for MERV 16 filter on the market-12" w.c. @1200 CFM*
  • Minimal maintenance required - simply replace filter every six months
  • Made of corrosion-resistant heavy-gauge pre-painted steel
  • Proprietary door design and Self-Seal technology virtually eliminates air bypass, delivering MERV performance as rated
  • UL listed cabinets
  • UL classified MERV 16 filters
  • Load rated up to 400 lbs.
  • 5-year warranty on cabinet from date of installation

Specs

–
Product Type:

Air Cleaner

MERV:

16

Size:

31" x 28"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Oversized Filter removes static pressure issues

I was getting a new HVAC installed that was a variable speed compressor and blower fan. As a homeowner I want to minimize how much static pressure my system is moving air through and a filter system is a factor that hinders that pressure. After doing some research I learned this Filter cabinet minimizes it the best. After installing this cabinet with a merv 16 my static pressure delta was .5 w/c which beat the Manufacturer standards for the install.
2mustange
Phoenix
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend and install these....

If you make a reasonably aerodynamic transition to and from this cabinet it will work great and it's unparalleled as far as media size (great filtration and modest pressure drop)
Augie
Chicago
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy