Shop Resideo Sale
Main product image of 20" x 25" Merv 16 Media Air Cleaner
Magnifying glass
Hover image to zoom

20" x 25" Merv 16 Media Air Cleaner

Brand:
Aprilaire
SKU:
2216
Rating:
(2)
Q&A:
(0)
20" x 25" Merv 16 Media Air Cleaner
Magnifying glass
Hover image to zoom
$220.27 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
16 MERV Rating
Product Highlight: Size
20" x 25"

Description

–
Features:
  • Ships with MERV 16 Allergy & Asthma filter
  • Accepts Aprilaire MERV 11, MERV 13 or Odor Reduction filter
  • Lowest resistance for MERV 16 filter on the market - 12" w.c. @1200 CFM*
  • Minimal maintenance required - simply replace filter every six months
  • Made of corrosion-resistant heavy-gauge pre-painted steel
  • Proprietary door design and Self-Seal technology virtually eliminates air bypass, delivering MERV performance as rated
  • UL listed cabinets
  • UL classified MERV 16 filters
  • Load rated up to 400 lbs.
  • 5-year warranty on cabinet from date of installation

Specs

–
Product Type:

Air Cleaner

MERV:

16

Size:

20" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

31" x 28" Merv 16 Media Air Cleaner
SKU: 2516
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

DIY install

My home had some sort of electric static filter that no longer worked…and after removing the housing for it…this fit perfectly in place of it and it has improved our air quality IMMENSELY compared to the average wall filter! Great product!!
Wendell
Nashville
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire is the best

Put this in for our church Plus an air scrubber Clean air very essential for us and our congregation Everyone noticed a big difference immediately
The Detective
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy