Apply to be a TradeMaster!
Main product image of Scale Control Insert
Magnifying glass
Hover image to zoom
Scale Control Insert
Magnifying glass
Hover image to zoom
$33.42 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
AprilAire 4640 Scale Control Insert
A genuine replacement scale control insert used in compatible AprilAire whole-house humidifiers to encase the Water Panel and help trap mineral deposits in the evaporative assembly.

Key Features:
  • Genuine replacement part: AprilAire 4640 Scale Control Insert
  • Function: Encases the Water Panel; used with Water Panel No. 10 and Water Distribution Tray No. 4331 (sold separately)
  • Material: Polypropylene
  • In the box: (1) 4640 Scale Control Insert
  • Product type: Insert

Compatibility & Applications:
  • Compatible models: 500, 500A, 500K, 500M, 500MK, 500MZ, 500Z, 500KZ, 500MKZ (also referenced with 4792 in the same compatibility listing)
  • Must only be used where the manufacturer specifies this exact part number: 4640

Installation & Operation Notes:
  • Turn the humidifier control to OFF/lowest setting before servicing, disconnect electrical power, and turn off the water supply before servicing

Maintenance & Troubleshooting:
  • The scale control insert (which encases the Water Panel) traps mineral deposits to help prevent damage to working parts; the Water Panel is recommended to be changed at least annually (model-dependent)
  • Maintenance guidance includes removing/cleaning mineral deposits from the distribution tray and scale control insert,
  • If the humidifier does not operate during a test procedure, verify operating conditions (such as the HVAC blower running); contact a heating contractor if it still does not operate

Specs

–
Product Type:

Insert

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Humidifier Panel Frame

Humidifier Panel #10 fit perfectly and was exactly the same as original.
Mac
Detroit, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good company. Good product.

Very straight forward company. Live support over the phone - quick and effective. Product I bought - same good as most of the seller have. Will use this company again !
Sergey
Chicago, UL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products

This was OE filter holder at a price that surprised me! Really good fast service! Will order again as needed, that will be my call.
Rolyak
Oregon Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem-free

As advertised. best price. Correct part. works fine. Thanks you.
OldBear
Long Island, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy