Apply to be a TradeMaster!
Main product image of Maintenance Kit for 400 & 400A
Magnifying glass
Hover image to zoom

Maintenance Kit for 400 & 400A

Brand:
Aprilaire
SKU:
4788
Rating:
(3)
Q&A:
(0)
Maintenance Kit for 400 & 400A
Magnifying glass
Hover image to zoom
$137.99 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
400 Series

Description

–
Aprilaire Humidifier Maintenance Kit 4788 helps ensure your Aprilaire Humidifier 400, 400A and 400M continues to perform at peak efficiency.

Includes:
  • #45 - Humidifier Water Panel Evaporators (2 Pack)
  • #4004 - Humidifier Inline Strainer
  • #4231 - Yellow Orifice
  • #4403 - Scale Control Insert
  • #4406 - Humidifier Float Assembly
  • #4407 - Humidifier Water Distribution Tray
  • #4335 - Feed Tube
  • Printed Manual

Specs

–
Product Type:

Maintenance Kit

Used With:

400 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 3 reviews
50% would recommend this product
4
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again. Exactly what we needed.

Easy to replace the parts needed for my furnace humidifier.
Rock
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping, great product

Fast shipping, great product
Stan
Stamford CT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I won't buy this product again

The product is fine, just overly priced
Mike
WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy