Shop Resideo Sale
Main product image of B2015-S85 Water Solenoid Valve (24V)
Magnifying glass
Hover image to zoom

B2015-S85 Water Solenoid Valve (24V)

Brand:
Aprilaire
SKU:
4040-APR
Rating:
(54)
Q&A:
(0)
B2015-S85 Water Solenoid Valve (24V)
Magnifying glass
Hover image to zoom
$73.79 each
In Stock
In Stock
Get 481 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–

Description:

  • Genuine Aprilaire humidifier replacement part
  • Ensures that the right amount of humidity is delivered into your home.
  • Controls how much moisture enters your humidifier, making it possible to maintain proper humidity levels throughout your home.
  • Compatible with Aprilaire humidifiers models 400, 500, 600 and 700.

The Aprilaire 4040 24-Volt solenoid valve allows water to come into your humidifier. Other parts that may be needed with this part are the, #4004 and the orifice, part number 4231, 4232, 4007 and 4021 depending on which Model humidifier that you have.


Both the inlet and outlet are threaded 7/16" - 24 UNS for accepting a compression fitting for 1/4" tubing. The inlet includes the compression fitting & ferrule. For the outlet, your existing compression fitting is reused.


Proper humidification of your home is important for protecting your family's health and the beauty of your home. The 4040 24 Volt Solenoid Valve controls the amount of water that enters your humidifier, ensuring that the right amount of humidity is delivered into the air every time it turns on. Usually installed by your contractor, the solenoid valve is part of the core of your humidifier, making it possible for you to adjust moisture levels with precision and accuracy.

Specs

–
Product Type:

Solenoid Valve

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of B2015-S85 Water Solenoid Valve (24V)
B2015-S85 Water Solenoid Valve (24V)
SKU: 4040-APR
(54)

You May Also Need

Product Reviews

4.98 out of 54 reviews
100% would recommend this product
4.98
out of 54 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
98%
4 star
2%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 54 reviews

Good Ebayer

Good price, fast shipping!
Sam
Boston Ma
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Real Deal

Replaced a non-OEM part. Genuine OEM parts just seem to install easier.
Walt
Fairfax, VA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this again

exact replacement for my needs , easy install for tech
Father time
Poughkeepsie
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Just what I needed, thanks.
Redmetalroof
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better choice

The OE Aprilaire solenoid is the best choice. Avoid the cheaper options. They tend to stick open or closed.
RickV
Lake Zurich, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend this product.

Works as it should, fitment great.
Tim j.
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They had the part I needed at a good price

They had the Aprilaire solenoid I needed at a good price. Fast ship and delivery. Very satisfied.
JK
Kansas City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit for my Lennox Humidifier

Thru roundabout means I was able to ascertain that Aprilaire builds the "Lennox" humidifiers. Hey, it beats buying a whole new unit.
RZHA
Albany NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed.

The team was very helpful and I got the parts I needed.
Dave
Shiloh, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was the exact part I nedded

Was very easy to install
#37
Oakland County, Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy