Apply to be a TradeMaster!
Main product image of Current Sensing Relay 120V
Magnifying glass
Hover image to zoom

Current Sensing Relay 120V

Brand:
Aprilaire
SKU:
51-APR
Rating:
(2)
Q&A:
(0)
Current Sensing Relay 120V
Magnifying glass
Hover image to zoom
$54.13 each
In Stock
In Stock
Get 38 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The Aprilaire 51 current sensing relay is used to turn any humidifier on when the indoor blower of the air handler is energized. The relay makes installing any humidifier easier than ever before. Designed to be installed in series with the 120 volt circuit.

Specs

–
Product Type:

Relay

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works great

Once i figured out the neutral wire and where to place.performs great.
Tom
St petersburg,fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definately buy this relay again.

Builder wired our Aprilaire 700 Air Purifier incorrectly (it's only supposed to be on when the HVAC blower is running). Great service from Supply House, as usual. The part arrived quickly. Installation instructions were easy to follow. Our system works correctly now with the current sensing relay installed. I expect the electric bill to be a bit lower and the ionizing wires to last longer. Thanks for your help!
B Happ
Center Valley, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy