Apply to be a TradeMaster!
Main product image of Current Sensing Relay 24V
Magnifying glass
Hover image to zoom

Current Sensing Relay 24V

Brand:
Aprilaire
SKU:
50-APR
Rating:
(10)
Q&A:
(0)
Current Sensing Relay 24V
Magnifying glass
Hover image to zoom
$43.01 each
In Stock
In Stock
Get 58 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The Aprilaire 50 current sensing relay is used to turn any humidifier on when the indoor blower of the air handler is energized. The relay makes installing any humidifier easier than ever before. Designed to be installed in series with the 24 volt circuit.

Specs

–
Product Type:

Relay

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Humidifier Transformer (10W)
SKU: 4010-APR
Aprilaire

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Very good product

It was exactly what I needed and installed without any issues
Ken
Flemington, New Jersey
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part. Exactly what I needed.

Perfect description. Fit perfectly and was delivered quickly.
Chris
St. Louis , MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Iwould by this again

Used on an April Aire humidifier. Works fine.
Tool room
Avon, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

humidifier relay

Product worked right out of the box.
CHEVYMAN
ZION, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This works perfectly

I used this to open up a baffle in a 6" duct to allow makeup air to enter the house when I turn on the range hood.
Rick
NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as specified for an AprilAire humidifier

I am pleased with the convenience of switching the 24v circuit that controls the water valve on the AprilAire humidifier. I could recommend it for that or similar uses.
DIY
Lewisburg, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Product fixed my problem.
Racer
G.R. mi.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very convenient product. fast shipping. Thanks

easy to use
Don
N.E. Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Needed a current sensing relay that would fit in a hood fan electrical junction box, that would activate a make up air damper. Unit worked perfect.
B-Line Bob
Ray, Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect part for what was needed

This product was exactly what i needed and the shipping was fast and ordering was easy.
nic
Md
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy