Apply to be a TradeMaster!
Main product image of Low Temperature Sensor for Model 1830 & 1850 Dehumidifiers
Magnifying glass
Hover image to zoom

Low Temperature Sensor for Model 1830 & 1850 Dehumidifiers

Brand:
Aprilaire
SKU:
5455
Rating:
(5)
Q&A:
(0)
Low Temperature Sensor for Model 1830 & 1850 Dehumidifiers
Magnifying glass
Hover image to zoom
$28.30 each
In Stock
In Stock
Get 43 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 1850, Model 1830, Model 1850W, Model 1850F

Description

–
Low Temperature Sensor

Used With:
  • 1830
  • 1850
  • 1850F
  • 1850W

Specs

–
Product Type:

Replacement Part

Type:

Sensor

Used With:

Model 1850

Model 1830

Model 1850W

Model 1850F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy this product again...but hope I never have too.

Fast ship time. Got it here quicker than most things I order on line w/o having to pay stupid high shipping cost. Installed it and unit is up and running again before the inspector arrived. Thank SupplyHouse!
Aguy
NC
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed

I purchased these products based on AprilAire support service. I had been asking the HVAC techs to verify that the electronic air cleaner was actually working. I was told the unit was working. I had noticed that the power on light wasn't working and AprilAire said they do burn out sometimes. The only way to checkout the system to see if it is working is do a meter test of the charge panel. I did the test and the door of the unit which is unserviceable showed signs of a short and my meter test showed that the unit was not functioning. I replaced the door and charging panel and everything is working properly.
Max1994
South Carolina
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part needed

Needed part for whole home dehumidifier. Correct part fast delivery.
Diy
Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

This part was exactly what I needed! A good price and prompt shipping. Couldn't be happier with the experience.
Terry
Williamsburg VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and timely delivery.

Part was for my dehumidifier. Seems to be working.
Steve
Milwaukee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?