Apply to be a TradeMaster!
Main product image of EZK 14" x 19" x 1" Filter for Models 1870W & 1872
Magnifying glass
Hover image to zoom

EZK 14" x 19" x 1" Filter for Models 1870W & 1872

Brand:
Aprilaire
SKU:
5569
Rating:
(2)
Q&A:
(0)
EZK 14" x 19" x 1" Filter for Models 1870W & 1872
Magnifying glass
Hover image to zoom
$77.35 each
In Stock
In Stock
Get 12 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 1870W, Model 1872

Description

–
EZK 14" x 19" x 1" Filter for Models 1870W & 1872

Specs

–
Product Type:

Replacement Part

Type:

Filter

Used With:

Model 1870W

Model 1872

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

OEM fit and function

OEM (AprilAire) fit and function (no 'just like' knockoff rubbish). Fair pricing, excellent service, real people. Thanks, SupplyHouse.
JohnnyBGood
Oregon
20 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy these again

One came damaged inside the manufacturer box so it was not Supply House packing that caused the damage but they replaced it no problem right away.
Jo30
Chicago IL
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy