Apply to be a TradeMaster!
Main product image of EZK 10" x 12" x 1" Filter for Model 1830, 1850, 1891, and 1892 Dehumidifiers
Magnifying glass
Hover image to zoom

EZK 10" x 12" x 1" Filter for Model 1830, 1850, 1891, and 1892 Dehumidifiers

Brand:
Aprilaire
SKU:
5443
Rating:
(36)
Q&A:
(1)
EZK 10" x 12" x 1" Filter for Model 1830, 1850, 1891, and 1892 Dehumidifiers
Magnifying glass
Hover image to zoom
$35.08 each
In Stock
In Stock
Get 48 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 1830CS, Model 1892, Model 1830, Model 1850, Model 1850W, Model 1891

Description

–
Aprilaire 5443 EZK 10" x 12" x 1" Filter is a washable intake filter for select AprilAire dehumidifiers, used to maintain airflow and performance.

Key Features:
  • EZ Kleen replacement filter, 10 x 12 x 1 inches
  • Compatible models: 1830, 1830CS, 1830W, 1830Z, 1850, 1850CS, 1850D, 1850W, 1850Z, 1852, 1852Z, 8191, 8192
  • Not compatible with 1850F, use 5499

Compatibility & Applications:
  • For filter 5443.
  • Captures airborne particles at the dehumidifier intake.

Installation & Operation Notes:
  • Clean or replace at the interval recommended for the model.

Maintenance & Troubleshooting:
  • Inspect during routine service. Replace when damaged or excessively soiled to maintain airflow.

Specs

–
Product Type:

Replacement Part

Type:

Filter

Used With:

Model 1830CS

Model 1892

Model 1830

Model 1850

Model 1850W

Model 1891

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

EZK 14" x 19" x 1" Filter for Models 1870W & 1872
SKU: 5569
Aprilaire

Product Reviews

4.94 out of 36 reviews
100% would recommend this product
4.94
out of 36 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
0%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Excellent service!

We were unable to buy a filter for our whole house dehumidifier locally. We searched the Internet and Supplyhouse had the best price and lowest shipping prices. We received the item several days before the promised date. Their website was easy to use. The filter fit better than the original filter. Their service is excellent.
VS

Most Liked Negative Review

Nice but overpriced

Solidly made good product but way overpriced Unfortunately very hard to find product
Showing 1-10 of 36 reviews

Filter is an exact fit and works perfectly!

I use this filter for my crawlspace dehumidifier. When we pulled out the old one, I don't think it had ever been cleaned. Filter is working great and the machine is more efficient. Product arrived as promised and was as described on the website.
Riverbuoy
Tarboro, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i WOULD BUY AGAIN

This was a filter for my dehumidifier. It came as expected and worked perfectly. I'll buy from SupplyHouse again!
Von
Lewes de
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Yearly replacement.. works great.
Texasboy
Birmingham, AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Super fast delivery arrived a day after ordering. Filter was in perfect condition and worked great. Super happy.
Shann
Charlotte
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

We needed a replacement filter for our dehumidifier - this slid right into place and the unit is now working perfectly! Thanks :)
Carrie
Boston, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

great price better product
Junior
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied customer

Quick delivery and product was right on spec.
Russ
Tampa, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easiest order yet!!!

I have one filter now and have been looking online for a second filter for a while. When I found Supply House, it was one of the easiest processes that I have done online. My filter arrived one day ahead of the stated delivery date.
Kevin
Batavia, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dehumidifier Filter

This was the exact filter I needed for my dehumidifier. It came quickly and was a fair price.
Bobby
Charleston, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dehumidifier filter

This was exactly what I needed to replace in my dehumidifier . Good service .
Bobby
Charleston, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this filter original equipment replacement? Is this filter metal encased and washable?

Asked by Walter 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This a genuine Aprilaire replacement filter. It does feature a metal frame and is washable.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy