The Aprilaire 6000 Series Zone Control System combines a full-color touch screen and a Universal Zone Board into one system. This system creates new zoning that is easy to install and set up.
| Temperature Range (F): | 32°F to 99°F |
|---|---|
| Type: | Control Panel |
| Color: | White |
| Product Type: | Hub |
| Warranty: | 5 Year |