Apply to be a TradeMaster!
Main product image of 6020 3-Zone Complete Zoning Kit w/ Hub, 2 Secondary Controls & Sensor (Black)
Magnifying glass
Hover image to zoom

6020 3-Zone Complete Zoning Kit w/ Hub, 2 Secondary Controls & Sensor (Black)

Brand:
Aprilaire
SKU:
6020
Rating:
(0)
Q&A:
(0)
6020 3-Zone Complete Zoning Kit w/ Hub, 2 Secondary Controls & Sensor (Black)
Magnifying glass
Hover image to zoom
6020 has been discontinued
Discontinued February 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Stages
4 Heat/2 Cool Heat Pump, 2 Heat/2 Cool
Product Highlight: Number of Zones
3
Product Highlight: Programmability
7 Day
Product Highlight: Temperature Range (F)
32°F to 99°F
Product Highlight: Color
Black
Product Highlight: Warranty
5 Year Warranty

Description

The Aprilaire 6000 Series Zone Control System combines a full-color touch screen and a Universal Zone Board into one system. This system creates new zoning that is easy to install and set up. The Model 6020 3-Zone Complete Kit includes a hub, control, and two sensors.

Product Features
  • Improved functionality.
  • Quicker install.
  • Single provisioning (Wi-Fi) for all zones.
  • Color display in all zones.
  • Improved appearance.
  • Geofencing technology allows you to automate an energy-saving temperature set-back strategy based on your location. On your phone app, choose a radius from 1-20 miles from your home. Once the phone travels outside the radius, your home temperature automatically changes to the desired set point in the AWAY mode. Once inside the radius, your thermostat's programmed schedule resumes.
  • Full-color touch screen control provides temperature and indoor air quality control for the entire home.
  • Sensors allow for temperature control in secondary zones (e.g. bedrooms); they have full-color screens with capacitive touch buttons.
  • Control and sensors come in black.

Specs

Product Type:

Zone Control

Type:

Kit

Stages:

4 Heat/2 Cool Heat Pump

2 Heat/2 Cool

Number of Zones:

3

Programmability:

7 Day

Features:

Large LCD

Touchscreen

Temperature Range (F):

32°F to 99°F

Color:

Black

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm