| Product Type: | User Interface Module Zone Control |
|---|---|
| Type: | Control Panel |
| Stages: | 2 Heat/2 Cool 4 Heat/2 Cool Heat Pump |
| Number of Zones: | 1 |
| Programmability: | 7 Day |
| Features: | Touchscreen Large LCD |
| Temperature Range (F): | 32°F to 99°F |
| Color: | Black |
| Warranty: | 5 Year |