Apply to be a TradeMaster!
Main product image of 16" RD Mechanical By-Pass Damper
Magnifying glass
Hover image to zoom

16" RD Mechanical By-Pass Damper

Brand:
Aprilaire
SKU:
6116
Rating:
(1)
Q&A:
(0)
16" RD Mechanical By-Pass Damper
Magnifying glass
Hover image to zoom
$156.23 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Connection Size
16" Connection
Product Highlight: Material
Galvanized Steel

Description

–
16" RD Mechanical By-Pass Damper

Specs

–
Product Type:

Damper

Type:

Mechanical

Application:

Air Quality

Shape:

Round

Connection Size:

16"

Voltage:

24V

Material:

Galvanized Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works

Bypass damper worked great on a 5-ton system with the smallest zone being a 12-inch duct. The air turbulence sound is acceptable after installation.
Housey Air
Modesto, Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy