Apply to be a TradeMaster!
Main product image of Single-Stage 3-Zone Control Panel Kit w/ DAT Sensor & 24V 40VA Transformer
Magnifying glass
Hover image to zoom

Single-Stage 3-Zone Control Panel Kit w/ DAT Sensor & 24V 40VA Transformer

Brand:
Aprilaire
SKU:
6203K
Rating:
(0)
Q&A:
(0)
Single-Stage 3-Zone Control Panel Kit w/ DAT Sensor & 24V 40VA Transformer
Magnifying glass
Hover image to zoom
$226.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Stages
1
Product Highlight: Number of Zones
3

Description

–
Single-Stage 3-Zone Control Panel Kit w/ DAT Sensor & 24V 40VA Transformer

The Aprilaire Zoned Comfort Control System has been designed to increase comfort in your home and reduce energy costs. It's able to do this because it solves the problem caused by various areas of the home gaining and losing heat at different rates. Unlike conventional heating and air conditioning systems, Zoned Comfort Control knows, at any given time, which areas (zones) of your home require conditioned air. With this information, the Zoned Comfort Control automatically directs the air to the zones that require it. Because of this, it will not only increase the comfort level throughout your home, it will also condition only the areas that need it, thus reducing your energy costs.

Product Features
  • Saves time
  • Convenient - Everything in one box
  • Ideal for installers in residential new construction.

Kit Includes
  • Zone Panel
  • 6" Duct Probe
  • 24V 40VA Universal Transformer

Specs

–
Product Type:

Accessory

Type:

Kit

Stages:

1

Number of Zones:

3

Voltage:

24V

VA Rating:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy