Apply to be a TradeMaster!
Main product image of Automatic Digital Display Modulating Control Package used with Model 801
Magnifying glass
Hover image to zoom

Automatic Digital Display Modulating Control Package used with Model 801

Brand:
Aprilaire
SKU:
63-APR
Rating:
(0)
Q&A:
(0)
Automatic Digital Display Modulating Control Package used with Model 801
Magnifying glass
Hover image to zoom
$574.71 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Includes Modulating Humidistat, Duct Sensor, Blower Activation Relay and Outdoor Temperature Sensor

The Model 63 Automatic Digital Modulating Control (ADMC) package is the recommended humidistat for the Aprilaire modulating steam humidifier, Model 801.

The Aprilaire Automatic Digital Modulating Control (ADMC) is designed to be mounted on a wall in the living space. The ADMC provides precise humidity control by providing a variable output to the humidifier based on the difference between the set point on the control and the sensed humidity. The proportional band default is 5% RH and can be varied from 2% - 10% in increments of 0.5%.

The Duct Sensor can be installed in the return duct and used as the controlling sensor or it can be used as a high limit sensor. When used as the controlling sensor the RH level in the return duct is communicated to wall mounted control. The wall mounted control will compare the RH from the duct sensor and set point from the control to modulate the output signal. When used as a high humidity sensor the Duct Sensor is installed in the duct 4'- 5' downstream of the steam dispersion tube. If high humidity is detected in the duct the control will send a signal to the humidifier to decrease the steam output. (The duct sensor is not used with the Model 866 Steam Humidifier with Fan Pack.)

The Blower Activation Relay is used to turn on the HVAC systems blower when there is a call for humidity and the HVAC systems blower is off. The humidification system must have control of the HVAC systems blower to achieve proper humidity levels and allow the humidifier to modulate properly. (The duct sensor is not used with the Model 866 Steam Humidifier with Fan Pack.)

The Outdoor Sensor is used for temperature compensation to prevent window condensation.

Specs

–
Product Type:

Humidifier Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy