Apply to be a TradeMaster!
Main product image of Series 801 Modulating Steam Humidifier
Magnifying glass
Hover image to zoom

Series 801 Modulating Steam Humidifier

Brand:
Aprilaire
SKU:
801-APR
Rating:
(0)
Q&A:
(1)
Series 801 Modulating Steam Humidifier
Magnifying glass
Hover image to zoom
$1,476.39 each
In Stock
In Stock
Get 17 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 240v, 120v
Product Highlight: Amperage
16 Amps
Product Highlight: System Type
Steam
Product Highlight: Warranty
5 Year Warranty

Description

–
The Aprilaire 801 is a whole house humidifier with modulating output. This modulating capability allows the unit to meet a tighter relative humidity control for a much more comfortable environment. This model is capable of humidification of up to 6,200 feet and has a maximum steam capacity of 34.6 gallons per day.

This Aprilaire humidifier provides humidity in the form of steam to conditioned space through the HVAC system duct. Adding humidity through steam is an efficient and effective way to solve dry air issues in the home. Air with improper humidity can damage respiratory health as well as the home's paint, furniture and electronics.

This model generates steam by energizing electrodes that connect to water in a disposable canister. To modulate this steam output, a modulating control must be used. Proper water level in the canister is maintained through cooperating drain and fill valves.

Remote and duct mounted options are available for this Aprilaire whole house humidifier. In addition, maintenance is also easy with no cleaning or scrubbing! All that is required is for the canister to be removed and replaced. Plus, water filtration is never required for the operation of this digital humidifier.

Features
  • One high capacity unit can provide between 11.5 and 34.6 gallons per day
  • Electrode-type humidifier generates steam by energizing two electrodes that extend into the steam canister
  • Current flowing between the electrodes causes the water to boil, creating steam
  • The Model 801 accepts a modulating input signal of 0-10 Vdc, 0-20mA, 2-10 Vdc, or 4-20mA
  • Internal control board manages the complete operation of the humidifier
  • This board fills and drains to maintain proper amperage draw, water level and notifies when service is required
  • Remote and duct mounted options
  • Steam dispersion tube, steam hose and drain tube included in the box
  • Fan Pack option also available
  • Steam dispersion technology ensures proper absorption of steam into the air, preventing condensation in duct
  • Display panel provides power switch for on/off operation, illuminates LEDs to show fill, drain, steam operations, and diagnostics
  • Water level sensor manages the water level in the steam canister to prevent over filling
  • Back flow protection from air gap in the fill cap prevents pressure build up
  • Unit automatically flushes and fills periodically to maintain the proper conductivity
  • Unit uses cold inlet water to temper the canister water reducing the drain water temperature below 140°F to protect PVC piping and condensation pumps
  • End-of-season drain after a 72-hour period with no call for humidity causes the humidifier to drain the water from the canister. Unit will remain in stand-by until next call for humidification
  • Operating time monitor accumulates actual humidifier run time to activate periodic drain and fill cycles, end-of-season drain function and monitors the life of canister
  • No cleaning or scrubbing, simply remove canister to maintain and then replace the canister
  • Steam capacity adjustment is accomplished by using a dip switch

Specs

–
System Type:

Steam

Product Type:

Humidifier

Type:

Modulating

Amperage:

16

User Interface:

LED Lights

Application:

Air Quality

Voltage:

208V

240v

120v

Supply Connection:

1/4"

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Airflow Switch
SKU: 4592
Aprilaire

30 Replacement Parts

Dispersion Tube Mounting Bracket for 8" Round Hi-Velocity Duct
SKU: 5405
Aprilaire
Transformer for Model 800 w/ Fill Valve Inlet Extending from Bottom of Housing (40VA)
SKU: 5529
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How often do I need to change the canister on my Aprilaire 801?

Asked by Becky 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Becky, thanks for writing in. Canister should be replaced once per humidifier season under normal conditions. Canister life will depend on water quality and run time. Unit will automatically notify when canister must be replaced

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy