Apply to be a TradeMaster!
Main product image of Single-Stage 2 or 3-Zone Heat Pump Control Panel with Auxiliary Heat
Magnifying glass
Hover image to zoom

Single-Stage 2 or 3-Zone Heat Pump Control Panel with Auxiliary Heat

Brand:
Aprilaire
SKU:
6303
Rating:
(0)
Q&A:
(0)
Single-Stage 2 or 3-Zone Heat Pump Control Panel with Auxiliary Heat
Magnifying glass
Hover image to zoom
$196.48 each
In Stock
In Stock
Get 6 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1
Product Highlight: Number of Zones
2 to 3

Description

–
Single-Stage 3-Zone Control Panel

The Aprilaire Zoned Comfort Control System has been designed to increase comfort in your home and reduce energy costs. It’s able to do this because it solves the problem caused by various areas of the home gaining and losing heat at different rates. Unlike conventional heating and air conditioning systems, Zoned Comfort Control knows, at any given time, which areas (zones) of your home require conditioned air. With this information, the Zoned Comfort Control automatically directs the air to the zones that require it. Because of this, it will not only increase the comfort level throughout your home, it will also condition only the areas that need it, thus reducing your energy costs.

The components that make up the Aprilaire Zoned Comfort Control System are the following: thermostats, a Control Panel, air control dampers and heating and cooling equipment, as shown in the illustration on the following page. The Control Panel is typically located on an inside wall near your heating and air conditioning equipment. The dampers are located inside your air ducts in such a way that each zone can be independently controlled. Thermostats, placed in each zone, are directly connected to the Control Panel.

This model was designed to work with your heat pump. It can handle two stages of heat (one stage compressor, one auxiliary heat) and one stage of cool. The 6303 will control 2 or 3 zones.

Specs

–
Product Type:

Accessory

Type:

Control Panel

Stages:

1

Number of Zones:

2 to 3

Features:

Auxiliary Heat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy