Apply to be a TradeMaster!
Main product image of Series 800LC Whole House Steam Humidifier w/ Canister for Low-Conductive Water
Magnifying glass
Hover image to zoom

Series 800LC Whole House Steam Humidifier w/ Canister for Low-Conductive Water

Brand:
Aprilaire
SKU:
800LC
Rating:
(2)
Q&A:
(0)
Series 800LC Whole House Steam Humidifier w/ Canister for Low-Conductive Water
Magnifying glass
Hover image to zoom
$1,119.99 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 208V
Product Highlight: Amperage
16 Amps

Description

–

Aprilaire Model 800LC steam humidifiers use electrode technology and are simple to install, operate, and maintain. With electrode technology, electrical current flows between submerged electrodes, resistance of the water to the electric current heats the water. The submerged electrodes are found in a replaceable canister. At the end of a humidifier season, the canister - including the electrodes, is replaced. No cleaning, no scrubbing, simply replace the canister and you're ready for the next humidifier season.


Electrode technology requires impurities in the water to promote the transfer of electricity. For this reason, water filtration is not required with electrode technology, minimizing the complexity of the installation and on-going operating costs.


Product Features

  • FULL COVERAGE up to 6,200 square feet in tightly built homes. Choose from 6 levels of output adding 11.5 to 34.6 gallons of moisture into the air per day based on voltage and installation
  • LOW CONDUCTIVITY The Model 80LC canister is optimized for use in areas where the water conductivity is less than 300 uS/cm or when the Steam Humidifier is installed at 120VAC
  • IDEAL FOR homes in arid, desert climates
  • PURIFIED WATER NOT REQUIRED Electrode technology requires impurities in the water to promote the transfer of electricity. Water filtration is not recommended - minimizing installation complexity and operating costs
  • NO WHITE FILM OR DUST is left behind for you to clean up like other steam humidifiers. Aprilaire humidifier just provide clean, humidified air
  • DUAL SENSOR 24/7 AUTO MODE continually monitors and responds to both outdoor temperature and indoor relative humidity to deliver optimum humidity throughout the home - simply set it and forget it
  • CONVENIENT DIGITAL CONTROL shows percent humidity, lights indicate humidifier is running and when service is needed, and Blower Activation switch sets humidifier to run continually, or only when the furnace runs
  • HUMIDITY FOR HEALTH Aprilaire Humidifiers can help you maintain optimal humidity in your home of 35% - 45% which has been shown to reduce the incidence of respiratory infections and symptoms related to allergies and asthma by minimizing the formation of bacteria and viruses, fungi, and dust mites. In addition, you'll feel more comfortable while also preserving items in your home susceptible to damage from changing humidity or dry conditions

Specs

–
Product Type:

Humidifier

Amperage:

16

Application:

Air Quality

Voltage:

240v

120v

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

34 Replacement Parts

Modulating Control Board for Model 801, 866
SKU: 5554
Aprilaire
Replacement Steam Canister for Series 800 Humidifier
SKU: 80
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

AprilAire 800LC Humidifier

Seems to be a great product and not too complicated to install!!
JCC
Meridian, ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this product should last a long time

purchased Two one for my son and one for me--have not installed mine yet
Larry
Neenah Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy