Shop Limited Time Deals
Main product image of Ventilation Control Kit
Magnifying glass
Hover image to zoom

Ventilation Control Kit

Brand:
Aprilaire
SKU:
8126A
Rating:
(4)
Q&A:
(0)
Ventilation Control Kit
Magnifying glass
Hover image to zoom
8126A has been discontinued
Discontinued January 22, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Ventilation Control Kit
Brand:
Aprilaire
SKU:8126X
(8)
Order by today, receive 55 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Duct Size
6"
Product Highlight: Size
6"

Description

The whole-home Aprilaire Model 8126A Ventilation Control System keeps your indoor air as fresh as possible, making your family healthier and more comfortable.

Aprilaire Ventilation Control System:
Allows you to manage the quality of your home’s air year-round, with little effort. Continuously monitors outdoor temperature and indoor humidity to make sure the air coming in isn’t too hot, too cold or too humid.

The Aprilaire Model 8126A Ventilation Control System Provides Easy-to-Use Air Freshness Control Year-Round
The Aprilaire Ventilation Controller decides when and how long to ventilate based on its continuous monitoring of indoor relative humidity, outdoor temperature and user-friendly settings. This makes it energy-efficient!

The controller:
  • Provides fresh air only when needed
  • Never allows air that’s too hot, too cold, or too humid
  • Provides an energy efficient way to fresh air in your home
  • Will not ventilate if the outdoor air will raise indoor relative humidity above 55%

Additional Features:
  • Designed with very few components to deliver improved performance and reliability.
  • Requires minimal maintenance.
  • Comes with a 5-year warranty.

Specs

Product Type:

Ventilation Control Kit

Voltage:

24V

Duct Size:

6"

Size:

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Happy with purchase

I installed the Aprilaire ventilator using flexible duct and common tools, however, making a 6" vent hole in brick required carbide hole saw and rotary hammer. Overall the job went well and the unit is working correctly. As for the Swordfish UVC lamp, it works fine, but the price is a bit high. I found a source for this lamp for about half the price I paid here.
TG17
Chicago, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This is exactly what we were looking for. Could not find anywhere else in the amount of time that we need it.
Kevin
Pasadena Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Easy install all in one package for fresh air.
Sam
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very impressed with the new style controller

Easy to program and functions flawlessly. The digital push button controller is a major improvement over the old style dial type.
carl
Albany NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?