Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Aprilaire Ventilation Fans and Kits
Fresh Air Intake Ventilator
Brand:
Aprilaire
SKU:
8140NF
Rating:
(0)
Q&A:
(0)
Hover image to zoom
8140NF has been discontinued
Discontinued May 19, 2016
This product was discontinued by the manufacturer.
MANUALS (3)
Submittal Sheet
Install Instructions
Replacement Parts List
Submittal Sheet
Install Instructions
Replacement Parts List
Replacement Parts
View All
Direct Replacement:
V42SNX Fresh Air Ventilator w/ Backdraft Damper & 8120X Digital Ventilation Control
Brand:
Aprilaire
SKU:
V42SNX
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
6"
5 Year Warranty
5'
160°F Max Temp
115V
ASHRAE 62.2 Standards Met
Description
–
Features
Unit is designed, when properly installed, to achieve ASHRAE Standard 62.2 2010
Complies with 2012 IECC (2.8 cfm/watt)
Control is integrated into the Ventilator
High and Low Temperature Limit Lock-outs while maintaining ASHRAE 62.2 2010
Simple plug-in installation
Installation temperature range up to 160°F
Benefits
The precise amount of outside air needed in today’s efficiently designed homes is delivered
Optimize energy savings by locking out ventilation during hottest/coldest times of the day
Improves indoor air quality
Robust design handles hot attics
Installation labor reduced, requires only a switched outlet and 24 volt wiring to HVAC system
Furnace or air handler does not require an ECM motor
Hide Description
Specs
–
Cord Length:
5'
Max Temp (F):
160°F
Voltage:
115V
Hertz:
60
Phase:
1
Duct Size:
6"
Standards Met:
ASHRAE 62.2
Warranty:
5 Year
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
5
Replacement Parts
EZ Kleen Air Filter
SKU:
5153
Aprilaire
Support Channel
SKU:
5154
Aprilaire
Access Door Replacement
SKU:
5155
Aprilaire
Mounting Hardware, 5156
SKU:
5156
Aprilaire
Power Cord Replacement
SKU:
5157
Aprilaire
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video