Apply to be a TradeMaster!
Main product image of 8144NC Multi-Family Fresh Air Intake Ventilator
Magnifying glass
Hover image to zoom

8144NC Multi-Family Fresh Air Intake Ventilator

Brand:
Aprilaire
SKU:
8144NC
Rating:
(0)
Q&A:
(1)
8144NC Multi-Family Fresh Air Intake Ventilator
Magnifying glass
Hover image to zoom
$369.76 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
6"
Product Highlight: Outlet Size
6"
Product Highlight: Voltage
115V
Product Highlight: MERV
6 MERV Rating
Product Highlight: Warranty
5 Year Warranty

Description

–
The Aprilaire 8144NC is designed to provide continuous low-volume ventilation for smaller single- and multi-family homes. An 8120X ventilation controller may be added to set the unit for energy code ventilation or use high/low temperature and RH lockouts for comfort set up.

Product Features
  • For multi-family dwellings
  • ENERGY EFFICENT way to add fresh air in your home or apartment
  • WORRY FREE Comes with a 5-year warranty and requires semi-annual maintenance

Specs

–
Inlet Size:

6"

Outlet Size:

6"

Voltage:

115V

MERV:

6

CFM Range:

20-160

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


10 Replacement Parts

Fan Control for Model 8144NC
SKU: 5704
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this fresh air intake systems need to be added to an existing hvac duct work, or can you use on its own? TY

Asked by Jackie 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jackie, thanks for writing in. You can install 6" diameter insulated duct from the round inlet collar of the unit to the intake hood and from the oval outlet of the unit to either the return side of the HVAC system ductwork, or to a mechanical closet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy