Apply to be a TradeMaster!
Main product image of Tradesman Pro Standard Kneeling Pad
Magnifying glass
Hover image to zoom

Tradesman Pro Standard Kneeling Pad

SKU:
60135
Rating:
(1)
Q&A:
(0)
Tradesman Pro Standard Kneeling Pad
Magnifying glass
Hover image to zoom
$34.98 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Protect your knees with a layer of thick, resilient NBR foam. Closed-cell foam allows for water and petroleum to repel making this kneeling pad durable for the jobsite. Convenient handle is great for transporting or storing.



Features:


  • 1" thick, resilient NBR foam protects your knees
  • Kneeling pad won't stay compressed, it bounces back to original form
  • Built-in handle allows for convenient transport or hanging
  • Closed-cell foam is resistant to petroleum and is silicone-free
  • Use kneeling or standing; great for anti-fatigue
  • Water repellent
  • Indoor or outdoor use and hand washable

Specs

–
Type:

Pad

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I've bought/ still own other brands that I prefer better

so I found myself loaning out my kneel pads on the last few sites (to the younger guys that still think they're invincible, lol) as it just kills me to see knees on super hard surfaces. so, for christmas, and as a way of saying thanks to the contractors guys I had at this project, I bought them kneel mats. I originally tried purchasing the brand I own several of as they've held up well in personal use, but mainly for residential, commercial, industrial mechanical/ electrical construction use for years. well, I could only find a total of 3 that could be purchased anywhere and I wanted 5, so I went with these. my personal opinion, and one that was shared by a few of the guys I gifted these to, is the foam might be the same, so time will tell on their holding up well over the years, but the position of the handle hole isn't optimal. it's a whole lot better when placed at the top, where your knees will never end up going than on the side where your knees can/ will easily stray. it basically makes the mat 3" appx less wide. anyway, not just my opinion, and a big enough deal that I (they) wouldn't buy this style again unless they put the handle hole elsewhere. *and yes, I saw the pictures in the product listing, and it's exactly as it was shown. I just didn't realize it was going to be an issue until in use. *the brand I have and will be the only one I buy again is a brand called CLC.
mr hp
jobsite I referrenced was in Montana
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy