Apply to be a TradeMaster!
Main product image of Universal Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat (5/2 or 5/1/1 Day)
Magnifying glass
Hover image to zoom

Universal Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat (5/2 or 5/1/1 Day)

Brand:
Aprilaire
SKU:
8466
Rating:
(8)
Q&A:
(0)
Universal Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat (5/2 or 5/1/1 Day)
Magnifying glass
Hover image to zoom
$95.22 each
In Stock
In Stock
Get 28 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
5-1-1 Day, 5-2 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool, 4 Heat/2 Cool Heat Pump
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Dual Powered, Battery, Hardwired
Product Highlight: Warranty
5 Year Warranty

Description

–
The universal Aprilaire Model 8466 Thermostat is a programmable thermostat that allows you to create personalized programs based on your lifestyle. This enables you to control your heating and cooling system for total comfort and efficiency. The Aprilaire Model 8466 Thermostat is easy to program and helps you save money on energy costs by allowing you to set back the temperature during the night or when you're away. Convenient 5/1/1 day or 5/2 day programming lets you customize your weekday and weekend schedule based on your needs.

Features:
  • Energy savings: Set back the temperature overnight and when you’re away. According to the U.S. Environmental Protection Agency, a programmable thermostat can save you up to 30% on energy costs annually.
  • Progressive recovery: This feature ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting, so the temperature set point is reached when you desire.
  • A large 4.5 square-inch LCD Screen with a high-contrast, backlit display for easy reading.
  • Easy-to-use temperature control and the ability to override the program schedule at any time.
  • Simultaneous temperature display of room temperature, temperature setting and outdoor temperature, in Fahrenheit or Celsius.
  • Circulate fan mode helps you prevent hot and cold spots and maintain consistent temperature throughout your home. Also keeps your air cleaner.
  • Service reminders for your HVAC system, humidifier, dehumidifier and air filter protect your equipment and ensure the longevity of your investment.
  • Permanent memory maintains programming, time and date during a power outage.
  • Simple setup menu for activating optional features.
  • Quick-reference instructions on board
  • Soft-touch keys
  • 5-year warranty

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Stages:

2 Heat/2 Cool

4 Heat/2 Cool Heat Pump

Programmability:

5-1-1 Day

5-2 Day

Programmable

User Interface:

Push Button

Mount:

Horizontal

Power Method:

Dual Powered

Battery

Hardwired

Options:

Large Display

Fan Control

Voltage:

24V

Warranty:

5 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of Universal Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat (5/2 or 5/1/1 Day)
Universal Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat (5/2 or 5/1/1 Day)
SKU: 8466
(8)
Multi-Stage (Heat/Cool)
Heat Pump
2 Heat/2 Cool
4 Heat/2 Cool Heat Pump
5-1-1 Day
5-2 Day
Programmable
Push Button
Horizontal
Heat Pump
Multi-Stage (Heat/Cool)
3 Heat/2 Cool
5-2 Day
Non-Programmable
Programmable
7 Day
Push Button
Horizontal
Multi-Stage (Heat/Cool)
Heat Pump
3 Heat/2 Cool Heat Pump
2 Heat/2 Cool
5-1-1 Day
Programmable
Push Button
Horizontal

You May Also Need

Product Reviews

4.25 out of 8 reviews
75% would recommend this product
4.25
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
13%
2 star
0%
1 star
13%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Good thermostat with lots of functions for good price point

It's a good programmable thermostat. Easy install and keeps the temp set in it. The "auto" function is a little problematic at change of seasons when I prefer to set it to heat or cool depending on need. Once a season has set In at a regular heat or cool needed it copes better. Our first one started to not sense the temps in the room right after maybe 7 years and full disclosure we get lots of small power disruptions per year that do a number on electronics. Thanks AEP!. Buying a second one was a no brainer as it just pops straight on the old backing plate.
Phil c
Columbus OH
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

worked great the representative was really helpful
Sam
Akron ohio
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Features and easy installation!

I needed to replace our similar thermostat which finally went bad order. This thermostat was the newest version of my old thermostat and actually had many more features (although I didn't need them for this use). Shipping was fast and seamless. The installation was quick and the directions for the same were straight forward. It works like a charm and I would recommend this thermostat!
DL
Lockport, IL
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would never buy one of these again

Unbelievably and unnecessarily confusing to program.
bill
Syracuse NY
3 years ago
Was this review helpful to you?

I love this thermostat.

This thermostat works very well for my 2-stage heat pump with back up heat. It has a well designed display that is easy to program and use. The set up allows a temperature differential of between 1 and 4 degrees before the next stage is initiated and also has a staging rate setting that controls how long the system will run before additional stages are called for. I also have the outdoor temperature sensor which allows the user to select the temperature to switch to back up heat when heat pump operation is no longer efficient.
dave45
Denton, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's okay.

My complaint is that it switches from my heat pump over to the furnace too quickly. If it needs to raise temperature more than a couple of degrees in the morning you'll see that little red led come on soon that it has switched to your auxiliary heat source. I'm not in that big of a rush.
Brett
Spokane, Wa.
5 years ago
Was this review helpful to you?

Well priced, good display, circulate fan mode.

Easy setup and install, no "smart" features, and none wanted.
NS
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This stat fit my air circulation needs perfectly.

Works well with the UV lights I installed. It runs the fan for 10 minutes if there is no call for heating or cooling making the UV lighting more effective.
Ziggy
Millbrook Il.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy