Shop Limited Time Deals
Main product image of Universal Programmable Thermostat w/ Event-Based Air Cleaning (5/2 or 5/1/1 Day)
Magnifying glass
Hover image to zoom

Universal Programmable Thermostat w/ Event-Based Air Cleaning (5/2 or 5/1/1 Day)

Brand:
Aprilaire
SKU:
8476
Rating:
(2)
Q&A:
(1)
Universal Programmable Thermostat w/ Event-Based Air Cleaning (5/2 or 5/1/1 Day)
Magnifying glass
Hover image to zoom
8476 has been discontinued
Discontinued June 10, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat w/ Color Display
Brand:
Aprilaire
SKU:S86NMU
(0)
Order by today, receive 27 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
5-2 Day, 5-1-1 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool, 4 Heat/2 Cool Heat Pump
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired, Dual Powered
Product Highlight: Warranty
5 Year Warranty

Description

The universal Aprilaire Model 8476 Thermostat is an easy-to-use programmable thermostat that offers customizable control over your home's temperature and air freshness for total comfort and efficiency. .Convenient 5/1/1 day or 5/2 day programming lets you customize your weekday and weekend schedule based on your needs.

Features:
  • Allows you to clean your air on your terms: Event-Based Air Cleaning circulates air throughout your home periodically throughout the day or for a specific period of time to provide greater comfort through cleaner air and more even temperatures.
  • Helps you save on energy costs: Set back the temperature overnight and when you're away. According to the U.S. Environmental Protection Agency, a programmable thermostat can save you up to 30% on energy costs annually.
  • Features progressive recovery: This ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting.
  • A large 4.5 square-inch LCD Screen with a high-contrast, backlit display for easy reading.
  • Easy-to-use temperature control and the ability to override the program schedule at any time.
  • Simultaneous temperature display of room temperature, temperature setting and outdoor temperature, in Fahrenheit or Celsius.
  • Service reminders for your HVAC system, humidifier, dehumidifier and air filter protect your equipment and ensure the longevity of your investment.
  • Permanent memory maintains programming, time and date during a power outage.
  • Simple setup menu for activating optional features.
  • Quick-reference instructions on board
  • Soft-touch keys
  • 5-year warranty

Specs

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

2 Heat/2 Cool

4 Heat/2 Cool Heat Pump

Programmability:

5-2 Day

5-1-1 Day

Programmable

Features:

Event-Based Air Cleaning

User Interface:

Push Button

Mount:

Horizontal

Power Method:

Battery

Hardwired

Dual Powered

Options:

Large Display

Fan Control

Voltage:

24V

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This thermostat is exactly what my cabin needed.

The thermostat switches back and forth between cooling and heating as needed. It has been a blessing for me.
Seneca
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!!!

It works as advertised! Easy to install!
Jim
Olathe, KS
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have a 1 heat /1 cool NON-heat-pump (gas fired heat / electric cooling) system on which the old Aprilaire 8463 worked well. Will this 8476 work on my set-up?

Asked by william 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi William, thanks for writing in. The 8476 would likely work for your system, however you do not need multi-stage capability. You may want to check out the direct replacement for your old 8463, which is SKU: S84N1H1C - https://www.supplyhouse.com/Aprilaire-S84N1H1C-Programmable-1H-1C-Thermostat-w-Heat-Blast-Progressive-Recovery

Was this review helpful to you?