Shop Resideo Sale
Main product image of Residential Steam Humidifier w/ Model 850 Fan Pack
Magnifying glass
Hover image to zoom

Residential Steam Humidifier w/ Model 850 Fan Pack

Brand:
Aprilaire
SKU:
865
Rating:
(2)
Q&A:
(2)
Residential Steam Humidifier w/ Model 850 Fan Pack
Magnifying glass
Hover image to zoom
$1,489.99 each
In Stock
In Stock
Get 7 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v, 208V
Product Highlight: Amperage
16 Amps
Product Highlight: System Type
Steam
Product Highlight: Warranty
5 Year Warranty

Description

–

The Model 850 Fan Pack marries with the Aprilaire Model 800 Steam Humidifier to provide comfortable humidity levels in homes without duct work. As a steam model, the 865 complements non-forced air heating sources and other specialty heating systems.

  • Comes with: Model 800, Model 850 fan pack, Model 65 digital humidistat and Model 4208 drain tap assembly, steam hose and drain tube.
  • Proven design using electrode technology perfected by Dri-Steem a subsidiary of Research Products.
  • One unit can provide between 11.5 and 34.6 gallons per day.
  • Recessed into a wall and connects directly to the Model 800 Steam Humidifier.
  • No cleaning or scrubbing, simply remove canister and replace.
  • Quiet operation makes the Model 850 Fan pack practically unnoticeable.
  • Aesthetically Pleasing - Designed to blend into a home's environment.

Specs

–
System Type:

Steam

Product Type:

Humidifier

Amperage:

16

User Interface:

LED Lights

Application:

Air Quality

Voltage:

240v

120v

208V

Supply Connection:

1/4"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

34 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Solid product. Works well. Install is substantial.

Been using this for a month. I installed in my basement and piped up into a closet where I installed the fan pack to blow into a central corridor. Install wasn't hard but it was involved with my case that needed about 12' of copper and some bends. It works great. Only downside is the fan is louder than expected. I'd say it's about 75% as loud as a microwave. Sitting in the living room 15' away it's a little annoying. I bought an AC voltage regulator which I'll wire into the fan to slow down the speed a little and quiet it down. Haven't done that yet.
Mike
Old saybrook, CT
3 years ago
Was this review helpful to you?

Yes because of limited options

The unit was not hard to install if you know how to solder copper pipe. The installation has to be in very close proximity to the location in which you are going to install the fan pack. If you are installing in the basement to go to the first floor you will need to install at 9 feet of copper pipe and need to have access to the inside of the wall to insulate the piping. The longer the run of pipe that is required the less effective the unit becomes. Ensure that you have a dedicated drain line to the sewer system as this system discharges a lot of water. Unit was installed 36 days and plastic components started to break. Not as high a quality unit as I would have expected for the price point on it.
Mike
nebraska
4 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: We are looking to humidify a large room within a warehouse. So we need a humidifier that we can pipe to water, but that does not need to be attached to a forced air furnace. Is this such an item? Are there better choices?

Asked by ddavoust 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes, this will be able to work for your application, and this would be top of the line for Steam Humidifiers. However, do not mount humidifier in a location where ambient temperature exceeds 104°f or where freezing temperatures may occur. Extreme temperatures may cause the humidifier to leak which can damage furnishings or structures. The humidifier must be mounted to a vertical surface and must be mounted level in the upright position .

Was this review helpful to you?

Q: Can this unit go in an unconditioned space?

Asked by Pat 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it may be installed in an unconditioned space however Do not mount humidifier in a location where ambient temperature exceeds 104°f or where freezing temperatures may occur. Extreme temperatures may cause the humidifier to leak which can damage furnishings or structures. The humidifier must be mounted to a vertical surface and must be mounted level in the upright position .

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy