The Day Savers – A National Tradesmen Day Contest
Main product image of Modulating Steam Humidifier w/ Model 850 Fan Pack
Magnifying glass
Hover image to zoom

Modulating Steam Humidifier w/ Model 850 Fan Pack

Brand:
Aprilaire
SKU:
866
Rating:
(0)
Q&A:
(0)
Modulating Steam Humidifier w/ Model 850 Fan Pack
Magnifying glass
Hover image to zoom
$1,735.00 each
In Stock
In Stock
Get 2 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons/day)
34.6
Product Highlight: Voltage
240v, 120v, 208V
Product Highlight: Amperage
16 Amps
Product Highlight: System Type
Steam
Product Highlight: Warranty
5 Year Warranty

Description

Note: The Aprilaire 5558 is a wall mounted humidistat kit for this model. It is sold separately.

The Aprilaire 866 is a whole house humidifier with modulating output and a fan pack. This modulating capability allows the unit to meet a tighter relative humidity control for a much more comfortable environment. This model is capable of humidification of up to 6,200 feet and has a maximum steam capacity of 34.6 gallons per day.

This Aprilaire humidifier provides humidity in the form of steam to conditioned space through the included fan pack. This fan pack includes a wall mounted discharge grill with a fan blower assembly and stainless steel dispersion chamber. This provides ductless humidification throughout the home.

This model generates steam by energizing electrodes that connect to water in a disposable canister. To modulate this steam output, a modulating control must be used. Proper water level in the canister is maintained through cooperating drain and fill valves. Adding humidity through steam is an efficient and effective way to solve dry air issues in the home. Air with improper humidity can damage respiratory health as well as the home's paint, furniture and electronics.

A ductless installation allows for whole house humidification in scenarios where intensive ductwork is not possible or preferable or when the ducts are not accessible. In addition, maintenance is also easy with no cleaning or scrubbing! All that is required is for the canister to be removed and replaced. Plus, water filtration is never required for the operation of this digital humidifier.

Specs

Product Type:

Humidifier

System Type:

Steam

Type:

Modulating

Amperage:

16

Capacity (Gallons/day):

34.6

User Interface:

LED Lights

Application:

Air Quality

Voltage:

240v

120v

208V

Supply Connection:

1/4"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

29 Replacement Parts

Dispersion Tube Mounting Bracket for 8" Round Hi-Velocity Duct
SKU: 5405
Aprilaire
Airflow Switch
SKU: 4592
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy