Apply to be a TradeMaster!
Main product image of Home Automation Thermostat w/ IAQ Control & Event-Based Air Cleaning (Wi-Fi)
Magnifying glass
Hover image to zoom

Home Automation Thermostat w/ IAQ Control & Event-Based Air Cleaning (Wi-Fi)

Brand:
Aprilaire
SKU:
8810A
Rating:
(1)
Q&A:
(0)
Home Automation Thermostat w/ IAQ Control & Event-Based Air Cleaning (Wi-Fi)
Magnifying glass
Hover image to zoom
8810A has been discontinued
Discontinued November 16, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat, Color Display, Wi-Fi & Humidity or Ventilation Control
Brand:
Aprilaire
SKU:S86WMUPR
(1)
Order by today, receive 25 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Programmability
5-2 Day, 5-1-1 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
4 Heat/2 Cool Heat Pump, 2 Heat/2 Cool

Description

–
Home Automation Thermostat w/ IAQ Control & Event-Based Air Cleaning (Wi-Fi)

  • Allows you to clean your air on your terms: Event-Based Air Cleaning circulates air throughout your home periodically throughout the day or for a specific period of time to provide greater comfort through cleaner air and more even temperatures.
  • Helps you save on energy costs: Set back the temperature overnight and when you're away. According to the U.S. Environmental Protection Agency, a programmable thermostat can save you up to 30% on energy costs annually.
  • Features progressive recovery: This ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting.
  • Remote monitor and control capabilities with the Aprilaire Wifi Thermostat App on iOS and Android


Features and Benefits
  • The Model 8810 Home Automation Thermostat is easy to program and helps you save money on energy costs by allowing you to create personalized programs based on your lifestyle. Convenient 5/1/1 day or 5/2 day programming lets you customize your weekday and weekend schedule based on your needs: 5/1/1 day: Create a different program for weekdays, Saturday and Sunday or 5/2 day: Create a different program for weekdays and weekends.
  • A large 4.5 square-inch LCD Screen with a high-contrast, backlit display for easy reading.
  • Progressive recovery ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting.
  • Easy-to-use temperature control and the ability to override the program schedule at any time.
  • Simultaneous temperature display of room temperature, temperature setting and outdoor temperature, in Fahrenheit or Celsius.
  • Service reminders for your HVAC system, humidifier, dehumidifier and air filter protect your equipment and ensure the longevity of your investment.
  • Permanent memory maintains programming, time and date during a power outage.
  • Simple setup menu for activating optional features.
  • Quick-reference instructions on board
  • Soft-touch keys
  • 5-year warranty

Specs

–
Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

4 Heat/2 Cool Heat Pump

2 Heat/2 Cool

Programmability:

5-2 Day

5-1-1 Day

Programmable

User Interface:

Push Button

Options:

Fan Control

Wireless

Voltage:

24V

Changeover:

Auto

Features:

Backlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Has all the features I was looking for, timed air circulation and wifi control. Aprilaire app for Iphone is intuitive. Would buy again.
AV
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?