Apply to be a TradeMaster!
Main product image of Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat, Color Display, Wi-Fi & Humidity or Ventilation Control
Magnifying glass
Hover image to zoom

Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat, Color Display, Wi-Fi & Humidity or Ventilation Control

Brand:
Aprilaire
SKU:
S86WMUPR
Rating:
(1)
Q&A:
(0)
Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat, Color Display, Wi-Fi & Humidity or Ventilation Control
Magnifying glass
Hover image to zoom
$210.99 each
In Stock
In Stock
Get 26 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/2 Cool, 4 Heat/2 Cool Heat Pump
Product Highlight: Power Method
Battery

Description

–
The AprilAire S86WMUPR Wi-Fi Programmable Thermostat takes Healthy Air control to a whole new level. Monitoring and controlling your Indoor Air Quality is a breeze with features like automatic humidifier and dehumidifier control, automatic air cleaning, and temperature control. With the AprilAire Healthy Air App, you can achieve control from the palm of your hand, no matter where you are.

  • Easy to Install - Real Language Setup
  • Easy to Set Up - Best-in-Class schedule programming
  • Easy to Use - Simple, menu-style navigation with a capacitive touch interface and easy-to-read color, graphical display
  • Energy-saving - programmable settings
  • Event-Based Air Cleaning - When paired with an AprilAire whole-house air purifier, this feature allows you to clean your home's air on demand
  • IAQ Control - Humidity and ventilation control
  • Healthy Air App - Remote monitor and control capabilities with the AprilAire Healthy Air App on iOS and Android
  • Voice Assistance - Amazon Alexa and Google Assistant voice skills available


Note: Phone not included.

Specs

–
Application:

Multi-Stage (Heat/Cool)

Heat Pump

Stages:

2 Heat/2 Cool

4 Heat/2 Cool Heat Pump

Programmability:

7 Day

Programmable

User Interface:

Touchscreen

Power Method:

Battery

Options:

Fan Control

Wireless

Voltage:

24V

Changeover:

Auto

Features:

Backlight

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Options
Multi-Stage (Heat/Cool)
Heat Pump
2 Heat/2 Cool
4 Heat/2 Cool Heat Pump
7 Day
Programmable
Touchscreen
Fan Control
Wireless
Multi-Stage (Heat/Cool)
Heat Pump
3 Heat/2 Cool Heat Pump
5-1-1 Day
7 Day
Programmable
Touchscreen
Large Display
Auto Changeover
Fan Control
Multi-Stage (Heat/Cool)
Heat Pump
2 Heat/2 Cool
2 Heat/1 Cool Heat Pump
Geolocation
7 Day
Programmable
Touchscreen
Large Display
Wireless
Auto Changeover
Heat Pump
Multi-Stage (Heat/Cool)
Internet control of RedLINK thermostats
3 Heat/2 Cool Heat Pump
7 Day
Programmable
Touchscreen
Auto Changeover
Wireless
Large Display
Keypad Lockout

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Replacement

Fits our needs
BOLD
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy