Apply to be a TradeMaster!
Main product image of Model E070 Crawl Space Dehumidifier (70 Pints Per Day)
Magnifying glass
Hover image to zoom

Model E070 Crawl Space Dehumidifier (70 Pints Per Day)

Brand:
Aprilaire
SKU:
E070
Rating:
(8)
Q&A:
(0)
Model E070 Crawl Space Dehumidifier (70 Pints Per Day)
Magnifying glass
Hover image to zoom
$1,769.99 each
In Stock
In Stock
Get 22 Fri, Sep 18 - Tue, Sep 22

Lift Gate

This product weighs 74 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity at AHAM (Pints)
70
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Refrigerant Type
R-410A
Product Highlight: MERV
8 MERV Rating

Description

NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.


The Aprilaire E070 Crawl Space Dehumidifier is designed to dehumidify the air coming into the unit by passing the incoming air over an evaporator coil to drop the air temperature below the dew point of the air. Moisture is removed from the air and drained out of the unit to a common floor or waste drain. The air is then reheated in the condenser coil and exits the unit. Dehumidification occurs until the set point is reached, then shuts off until periodic sampling determines a need for operation.


The E070 Dehumidifier is the perfect solution for controlling humidity in crawl spaces; protecting against structural damage, pests and mold.


The E070 can also be programmed to circulate the air within a crawl space. Circulating the air evens out relative humidity levels and temperature in the space, eliminating variations in the environment.


Features:

  • Control(3): Built-in digital control with display
  • Control mounting option: Front mount only
  • Cabinet insulation: 1/2" EPS
  • Air discharge orientation: End of cabinet only
  • Inlet/Outlet duct collars: 8" dia.
  • Backdraft damper at outlet: N/A
  • Filter: Washable MERV 8 (Part Number 5695)
  • Refrigerant: R410A
  • Coil type: Corrosion-resistant aluminum
  • 8' Power cord: Plug type
  • Hardwire option: No
  • Discharge air temperature rise: 10F to 30F
  • Drain connection: 3/4" MNPT Threaded
  • Included drain tubing: 10' length
  • Warranty: 5 Years

Specs

Product Type:

Dehumidifier

Capacity at AHAM (Pints):

70

Warranty:

5 Year

Refrigerant Type:

R-410A

MERV:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

EZK 8" x 11.75" x 1" Filter for Model 1820
SKU: 5695
Aprilaire

Product Reviews

4.38 out of 8 reviews
88% would recommend this product
4.38
out of 8 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
13%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I would not buy this unit again

After only 3 years the frost sensor went bad. This unit is in an encapsulated 1800 square foot clean crawl space. Still under warranty. Cust service tells me it could be days before the warranty part is approved. Then wait for it to be shipped. Meanwhile the humidity in my crawl space is 87% The assistant was also very impatient & combative! I should have bought a Honeywell from a local supplier.
Bo.
NC
2 months ago
Was this review helpful to you?

Great dehumidifier it does the job

So far so good, unit works great , it seems to be drying out the crawl space with no issues.
Ike
VA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

+3.5 years in operation and going strong

We inherited a moist crawlspace (averaging 70 - 90% RH) in the house we bought, with insolation falling to pieces because of absorbed moisture and an unpleasant smell. Our main concern was to protect the joists of the floor above and to prevent mold. First step we did was to install this unit in the otherwise tight crawlspace (it actually wasn't high enough for crawling) and get the humidity under control. Just that alone allowd us to get the humidity year around under easy control (kept it between 50 - 60%). We also purchased the optional dehumidifier control as the dehumidifier was out of sight and reach once installed. we checked and replaced filters if needed every 6 months in the beginning then every 12 after seeing that it wasn't very dirty. The unit allowed us to take the crawlspace inprovement in steps and by ourself. Since then we have also closed up and cracks and little openings in the crawlspace, removed the old insolation and installed new one and installed a vapor barrier. Together with the E070 we have now a fully sealed and odorless crawlspace, with RH values of 50-60% all year around. And if you want to get the moisture under control without redoing your crawlspace that is fine too. As in the "before" picture attached our unit did work without issues for +3 years in those less than ideal conditions. If you have little overhead space and want a unit that can handle ugly conditions, this unit is for you. Yes, it cost much more than a consumer grade dehumidifier, but this one is set and forget (12-month filter check), especially in a place where you cannot get easily access to. One thing to be awarer of is its weight - it is hefty whcih is why I built this contraption with wheels on on end that allows me to move the unit in and out for filter change without needing to get into the crawlspace.
Tom
NJ
6 months ago
Was this review helpful to you?

works

happy
Xos
denver colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice unit

So far so good (1 month in place) Replaced a Honeywell unit (which died after only a little over 1 year, don't buy Honeywell!!!). I like the fact it kicks on and cycles the air for a minute or two to check if dehumidification is needed or not once an hour. We are using it in our living space, not for a crawl space and it works great. This unit runs in parallel to an ERV, and with some duct dampers we can have it dehumidify fresh if needed. Only downside is the main blower fan could be a little stronger. But I'm being not picky I think.
~John
CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire E070

The unit appears to be working well. The delivery however was less than I expected. The driver did not identify himself very well and he acted like he was doing me a favor bringing the unit (which was on a pallet) up to my house. He initially told me he could not back his truck into my driveway and he "rolled" his eyes when I told him where I needed him to bring it. Other than the delivery the unit is doing the job I expect it to do.
N/A
Durham, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unit does the job

Much quieter than the Goodman unit it replaced...
Barney O
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would recommend thiis product

It works Great and it removed the high humidity fast
TERRY
GRASSTON MINNESOTA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy