Apply to be a TradeMaster!
Main product image of EZK 8" x 11.75" x 1" Filter for Model 1820
Magnifying glass
Hover image to zoom

EZK 8" x 11.75" x 1" Filter for Model 1820

Brand:
Aprilaire
SKU:
5695
Rating:
(5)
Q&A:
(0)
EZK 8" x 11.75" x 1" Filter for Model 1820
Magnifying glass
Hover image to zoom
$25.99 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 1820

Description

–
EZK 8" x 11.75" x 1" Filter for Model 1820

Specs

–
Product Type:

Replacement Part

Type:

Filter

Used With:

Model 1820

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

yes

all good
max
TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Price is Right

If the price stays compatible with others I would buy again from this site
Savy Shopper
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

Needed a filter for a dehumidifier in a crawlspace. Supply House had the exact replacement in stock, gave me a very competitive price, and shipped it in 1 day. Once installed, I noticed an improvement within 3 days. Thank you Supply House. See you in 1 year.
Gold
Columbia MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easy to clean,
Marnee
WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and fast shipping.

I would definitely buy this item again for the product is excellent and the shipping was fast.
Raybo
Brevard, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy