Apply to be a TradeMaster!
Main product image of Model E080CS Dehumidifier for Crawl Spaces (80 Pints Per Day)
Magnifying glass
Hover image to zoom

Model E080CS Dehumidifier for Crawl Spaces (80 Pints Per Day)

Brand:
Aprilaire
SKU:
E080CS
Rating:
(0)
Q&A:
(0)
Model E080CS Dehumidifier for Crawl Spaces (80 Pints Per Day)
Magnifying glass
Hover image to zoom
$1,897.49 each
In Stock
In Stock
Get 6 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 81 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
80
Product Highlight: Air Flow Capacity (CFM)
185, 280 CFM
Product Highlight: Energy Star Rated
Yes
Product Highlight: Amperage
5.1 Amps

Description

–

NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.


Aprilaire E080CS: Designed specifically for crawl space conditions the Aprilaire E080CS is outstanding. The Aprilaire 1830CS operates based on Dew Point (rather than Relative Humidity), ideal for managing unconditioned spaces. The front mounted control panel is easy to see and it comes with a remote service warning light. The E080CS can be ducted, ideal for whole house crawl spaces or crawls with multiple sections. Set it Level on the floor or Suspend it using our Hanging Kit, this is an easy, high impact, DIY project.


Features:

  • Energy Star Rated
  • Low 5.1 Amp power draw.
  • Whisper quiet design.
  • Removes up to 80 pints of water per day.
  • Manages up to 3,800 sqft.
  • Easily ducted for crawl spaces with multiple "rooms."
  • Easy to adjust legs for leveling (no tools required for leg adjustment).
  • Built-in automatic control are easy to set.
  • Adapters for threaded connection or plastic hose included.
  • E080CS includes 10' of clear drain tubing.
  • Includes 1/2" washable, MERV 8 filter.
  • The CS model includes a wired Service Needed kit. (Kit includes 40 foot cable with LED light for mounting outside the crawl space. Cable connects to unit and LED flashes if unit requires service.)

Specs

–
Product Type:

Dehumidifier

Capacity at AHAM (Pints):

80

Air Flow Capacity (CFM):

185

280

Energy Star Rated:

Yes

Amperage:

5.1

Noise Level (dBA):

45

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

25 Replacement Parts

Wiring Access Door for Model 1830 & 1850 Dehumidifiers
SKU: 5446
Aprilaire
Outlet Duct Panel for Model 1830 & 1850 Dehumidifiers
SKU: 5449
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy