Shop Resideo Sale
Main product image of V22BEC Energy Recovery Ventilator w/ Easy-Install Bracket, 1.45 CFM/Watt (For Homes up to 6,000 Sq Ft)
Magnifying glass
Hover image to zoom

V22BEC Energy Recovery Ventilator w/ Easy-Install Bracket, 1.45 CFM/Watt (For Homes up to 6,000 Sq Ft)

Brand:
Aprilaire
SKU:
V22BEC
Rating:
(0)
Q&A:
(0)
V22BEC Energy Recovery Ventilator w/ Easy-Install Bracket, 1.45 CFM/Watt (For Homes up to 6,000 Sq Ft)
Magnifying glass
Hover image to zoom
$1,290.38 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
118 CFM
Product Highlight: Voltage
120
Product Highlight: Amperage
1.3 Amps

Description

–

Updated energy codes across the country are changing the energy and efficacy requirements for fresh air solutions. The AprilAire V22BEC Energy Recovery Ventilator (ERV) offers premium levels of recovery and air flow efficiency for the high-volume new construction industry. This ERV is equipped with a user-friendly push-button interface, dual fan speed control, and a templated mounting bracket for easy, one-person installation (ceiling, wall, and floor applications available) and maintenance. With specifications like an SRE of 72%, ASRE of 74%, and two independent ECM motors providing 1.45 cfm/watt at the maximum fan setting, the ERV stands out as an innovative and efficient option. Notably, it incorporates patented ventilation lockout logic in conjunction with AprilAire Ventilation Controls and Thermostats. Additionally, the V22BEC aligns with the IECC 2021 fresh air requirements for airflow and efficiency, as well as adhering to ASHRAE 62.2 airflow rates tailored for homes spanning up to 6,000 square feet. Beyond regulatory compliance, the ventilator promises improved health and comfort- a hallmark of all AprilAire solutions-meeting and exceeding the needs of customers in the landscape of energy-efficient construction.


Includes: 

  • V22BEC Energy Recovery Ventilator
  • Quick Start Guide
  • Mounting Hardware (4 Lag Bolts & Washers, 6 Mounting Bracket Screws, Mounting Bracket Brace, Left and Right Mounting Brackets, and 4 Thumb Screws)

Features:

  • Balanced Ventilation - Achieve healthy, efficient delivery of fresh air that helps control humidity with the best ventilation solution for new, tightly built homes
  • Code Compliance within Budget - Meets all IECC 2021 requirements for ventilation with 1.45 cfm/watt while staying within budget
  • Health & Comfort - Balances the requirements for ventilation with home energy performance while helping preserve homeowners' health and comfort
  • Energy Efficiency - High Sensible Recovery Efficiency (SRE) means more efficient ventilation. The V22BEC ERV delivers an improved energy performance with high-performance SRE (72%).
  • Patented Ventilation Lockout Logic - Contains onboard controls and the ability to control with the AprilAire 8120X Control (sold separately) for intermittent ventilation and temperature/RH lockouts. The V22BEC ERV can also be controlled with select AprilAire Wi-Fi Thermostats (sold separately).
  • Easy Install Bracket - Lightweight and easy-install bracket included for fast, one-person install with ceiling, wall, and floor mounting options available
  • Convenient Setup Options - Easy setup and balancing available to reduce installation errors. The terminal block allows for fast, simple wiring of controls and easy-to-access pushbuttons adjust fan speed.


Specs

–
Air Flow Capacity (CFM):

118

Product Type:

Ventilator

Voltage:

120

Amperage:

1.3

Weight (lbs):

50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


8 Replacement Parts

Support Channel
SKU: 5154
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy