Apply to be a TradeMaster!
Main product image of FM-1500 DWS Faucet MATE Under Sink Drinking Water System, No Faucet
Magnifying glass
Hover image to zoom

FM-1500 DWS Faucet MATE Under Sink Drinking Water System, No Faucet

Brand:
Aqua-Pure
SKU:
05-61002
Rating:
(1)
Q&A:
(0)
FM-1500 DWS Faucet MATE Under Sink Drinking Water System, No Faucet
Magnifying glass
Hover image to zoom
$193.45 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
NPT Connection
Product Highlight: Height
16-3/8"
Product Highlight: Diameter (Inches)
3-1/8" Diameter

Description

–
Solventum is now Aqua-Pure


Note: This item does not come with a faucet.

High capacity Under Sink filtration System ideal for use in residential kitchen sink applications.

Features:
  • System Reduces Lead, Asbestos, Parasitic Protozoan Cysts, Chlorine Taste and Odor, and Sediment
  • Sanitary Quick Change design eliminates the need to handle the media
  • 1/4 turn cartridge change-out
  • FDA CFR-21 and/or NSF compliant materials.
  • Third Party tested and approved
  • System includes installation parts kit with a feedwater shut-off valve, tubing and mounting hardware

Specs

–
Product Type:

Filtration System

Application:

Point of Use

Type:

Drinking Water

Max Pressure (PSI):

100

Micron Rating:

0.5

Flow Rate (GPM):

0.6

Service Life:

1500 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

NPT

Height:

16-3/8"

Diameter (Inches):

3-1/8"

Reduction Claim:

Sediment

Asbestos

Parasitic Protozoan Cysts

Chlorine Taste & Odor (CTO)

Lead

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works fine.

Valves look more durable than what was on our old filter, which is great because our old one was leaking.
LD at FTO
Leominster MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy