| Warranty: | 3 Year Limited |
|---|---|
| Valve Type: | Ceramic Disc |
| Connection Size: | 1/4" |
| Includes: | Deck Plate / Escutcheon |
| Connection Type: | Quick Connect |
| Material: | Brass |
| Number of Holes: | 1 |
| Handle Style: | Lever |
| Approvals: | Lead Free |
| Installation Type: | Deck Mount |
| Number of Handles: | 1 |
| Type: | Manual |
| Product Type: | Dispenser Faucet |
| Finish: | Brushed Nickel |
| Reduction Claim: | Chlorine Taste & Odor (CTO) |