APPLICATION: Premium Reverse Osmosis Drinking Water: Drinking and hydration - Hot and cold beverages - Cooking and food preparation - Pet hydration - Aquatic aquariums
The 3M Reverse Osmosis Drinking Water Filtration System helps provide cleaner, better tasting water through reverse osmosis filtration. 3MRO401 offers multi-stage filtration, incorporating separate sediment and chlorine taste & odor filters for excellent membrane module protection, a sanitary, encapsulated reverse osmosis membrane, and carbon block post-filter for superior flow from a dedicated faucet.
The system is powered by residential line pressure - no electricity required. The system helps conserve water, shutting down when the storage tank is full and turning back on to refill the tank. Replacement filters are easy to change - twist on, twist off, no mess.
Product Features
| Product Type: | Filtration System |
|---|---|
| Application: | Point of Use |
| Type: | Reverse Osmosis Drinking Water |
| Micron Rating: | 5 |
| Flow Rate (GPD): | 18.95 |
| Flow Rate (GPM): | 0.6 |
| Operating Pressure: | 40 to 100 psi |
| Cartridge Life: | 1 Year |
| Service Life: | 2500 Gallons |
| Temperature Range (F): | 40°F to 100°F |
| Carbon Prefilter: | Activated Carbon |
| Carbon Post Filter: | Carbon Block |
| Replacement Cartridge: | 3MROP411 3MROP412 3MROP413 3MROP416 |
| Reduction Claim: | Sediment Cysts p-Dichlorobenzene Copper Selenium Radium 226/228 Cadmium Carbofuran Chromium (Tri) Total Dissolved Solids (TDS) Lead Chlorine Taste & Odor (CTO) o-Dichlorobenzene Turbidity (Cloudiness) Arsenic Chromium (Hex) Barium Fluoride |
Hello. This system includes four filters which have the following reduction claims in water: Sediment, Chlorine Tastes and Odor, Cysts, Arsenic, Barium, Cadmium, Chromium (Hex), Chromium (Tri), Copper, Fluoride, Lead, Radium, Selenium, Select VOCs (Carbofuran, Toxaphene, p-Dichlorobenzene & o-Dichlorobenzene), Turbidity and Total Dissolved Solids (TDS).